Shop All Rotary Tool Accessories
Dremel
Cutting Wheel, Carbide, 3-1/2 in. dia.
Mfr # US520-01
Zoro # G9750815
product price: $2.90
/ea
$2.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Masonry Cutting
- Includes Blade
- Dia. (In.) 3 1/2 in
- For Use With Dremel Ultra Saw
Product Information
- Brand Dremel
- MFR # US520-01
- Zoro # G9750815
- UPC # 080596037901
- Country of Origin Thailand
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 3 1/2 in |
Flap Wheel Width (In.) | 3/32 in |
Max. Cutting Dia. (In.) | 3 1/2 in |
Overall Length (In.) | 3 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Diamond Saw Blade |
Application | Masonry Cutting |
Includes | Blade |
For Use With | Dremel Ultra Saw |
Function | Bricks and Concrete, Cement Board, Cuts Stone, Slate |
Grit | 30 |
Number of Pieces | 1 |
Construction | Carbide |
Description
Diamond Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 1/2" Drive, 10mm Metric Socket, 6 Points (19 10)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, BRGT (10682)
- BAHCO Bahco Hacksaw Blade, 10 ", 18 TPI, PK5 (3906-250-18-5P)
- MILTON Siphon Spray Blow Gun, 1/4" (S-156)
- DREMEL DREMEL EZ Lock EZ402-01 Lock Mandrel, For Dremel Rotary Tools (EZ402-01)
- DREMEL Stone, Grinding, 3/8 In (932)
- DREMEL Cutting and Carving Bits, 35,000 RPM (115HP)
- DREMEL Carbon Steel Brush, 1/2in. dia., PK2 (442-02)
- DREMEL Router Attachment Dremel (335)
- DREMEL Mini Saw Blade Attachment (670)
- CENTURY DRILL & TOOL Rotary Rasp, Cylinder, 5/8 x 1-3/8 in. (75401)
- Dremel Rotary Tool Accessories