Shop All Rotary Tool Accessories
Dremel
Cutting Assortment
Mfr # MM492
Zoro # G0782376
product price: $24.90
/ea
Sold in multiples of 2 for $49.80
$49.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Edge Material Bi-Metal
- Connection Style Universal
- Blade Material High carbon steel
- Blade Width 1 1/2 in
Product Information
- Brand Dremel
- MFR # MM492
- Zoro # G0782376
- UPC # 080596034474
- Country of Origin Switzerland
- Category Rotary Tool Accessories
Dimensions
Blade Width | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cutting Assortment |
Edge Material | Bi-Metal |
Connection Style | Universal |
Blade Material | High carbon steel |
Materials Cut | Wood; Metal |
Cut Style | Flush Cut |
Cutting Edge Style | Toothed Edge |
Number of Blades | 3 |
Primary Material Application | Wood; Metal |
Blade Shape | Straight, Half-Moon |
Description
Cutting Assortment, Connection Style Universal, Blade Shape Straight, Half-Moon, Blade Material High carbon steel, Blade Width 1 1/2 in, Primary Material Application Wood; Metal, Materials Cut Wood; Metal, Cut Style Flush Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Number of Blades 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON Folding Speed Square (TOSB01)
- RIDGID Coupling, 3/8 Iw Cable Repair (91037)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/4", Number of Flutes: 4 (HS4-1/4-120)
- DYNAMIC Tools 3/16" Loop Handle Hex Key, 9" Long (D043407)
- DREMEL Cutter, High Speed, 3/8 (199)
- DREMEL Carbide Grout Removal Bit, 1/8 in. (570)
- DREMEL Stone, Grinding, 3/8 In (952)
- DREMEL Cutter, Structured (9935)
- DREMEL Grinding Wheel, 7/8in L, 2 pcs., AO, PK2 (541)
- DREMEL Emery Impregnated Polishing Wheel, PK2 (425-02)
- GLOBAL EQUIPMENT Tool Balancer Track Kit, 72"W, Black (249498)
- Dremel Rotary Tool Accessories