Shop All Oscillating Tool Accessories
Dremel
Cutting Accessory Kit, 6 Pieces, PK2
Mfr # MM389
Zoro # G0687541
product price: $34.97
/ea
$34.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes MM480 Wood Flush-Cut Blade, MM482 Wood & Metal Flush-Cut Blade, (3) MM450 Wood & Drywall Blades, MM300 Universal Adapter, Application and Material Usage Information
- Number of Pieces 5
- Material Bi-Metal
- Application All Purpose
Product Information
- Brand Dremel
- MFR # MM389
- Zoro # G0687541
- UPC # 080596034542
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 8 1/4 in |
Blade Width | 1 1/4 in, 1 1/2 in, 3 in |
Blade Length | 1 1/4 in, 1 1/2 in, 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | MM480 Wood Flush-Cut Blade, MM482 Wood & Metal Flush-Cut Blade, (3) MM450 Wood & Drywall Blades, MM300 Universal Adapter, Application and Material Usage Information |
Number of Pieces | 5 |
Material | Bi-Metal |
Application | All Purpose |
For Use With | Dremel Oscillating Tools |
Item | Cutting Blade Set |
Primary Material Application | Cut and Notch Drywall, Metal, Plastic, Wood |
Materials Cut | Cut and Notch Drywall, Metal, Plastics, Wood |
Case Included | No |
Direct Fit for Tool Brands | Bosch, Craftsman, Fein, Rigid, Rockwell |
Maximum Oscillations per Minute | 21,000 |
Blade Type | End Cut |
Connection Style | Universal Open-Back |
Number of Blades | 5 |
Blade Shape | Round, Straight |
Oscillating Tool Accessory Type | Cutting Blade |
Description
Cutting Blade Set, Blade Type End Cut, Connection Style Universal Open-Back, Blade Shape Round, Straight, Blade Width 1 1/4 in, 1 1/2 in, 3 in, Blade Length 1 1/4 in, 1 1/2 in, 3 in, Overall Length 8 1/4 in, Maximum Oscillations per Minute 21,000, Primary Material Application Cut and Notch Drywall, Metal, Plastic, Wood, Materials Cut Cut and Notch Drywall, Metal, Plastics, Wood, Direct Fit for Tool Brands Bosch, Craftsman, Fein, Rigid, Rockwell, Case Included No, Number of Blades 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN WF948 Hand Float, 20in L Blade, 3-1/2in W Blade, 1/2in Thick Blade, Mahogany Wood Blade, Foam Handle (14520)
- PFERD 8" File Set 531-WRU - (5 Machinist files in pouch) (16078)
- DRILL AMERICA 45/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F45/64)
- FREUD Thin Kerf Ultimate Plywood and Melamine (LU79R010)
- DREMEL Scrapping Oscillating Kit, PK2 (MM620U)
- DREMEL Oscillating Tool Blades, Carbide (MM485BU)
- DREMEL Flush Cut Blade, Wood/Metal, 3 in. L, PK4 (MM404E)
- DREMEL Oscillating Tool Blades, 2 15/16" L (MM450U)
- DREMEL Oscillating Tool Blades, Carbide (MM485XU)
- DREMEL Oscillating Tool Blades, Bi-Metal (MM462U)
- VERSA TOOL 80mm HSS Semi-Circular Multi-Tool Saw Blades, 9mm Offset Mount, PK 10 (FB10J)
- Dremel Finishing Tools