Shop All Replacement Parts
Dremel
Cutter Dremel1/8Cone#118
Mfr # 118
Zoro # G000537909
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Length 1-1/2 in
- Finish Metallic
- Material Application Soft Materials
Product Information
- Brand Dremel
- MFR # 118
- Zoro # G000537909
- UPC # 80596001186
- Country of Origin Germany
- Category Replacement Parts
Dimensions
Length | 1-1/2 in |
Bit Diameter | 1/8 in |
Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Finish | Metallic |
Material Application | Soft Materials |
Color Code | Teal |
Description
Dremel 1/8 in. X 1.5 in. L Steel High Speed Cutter 1 pk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Brass Pin Punch, 1/8 X 4'' (CB08)
- VESSEL BALL GRIP Screwdriver No.220 +1x75 (220P175)
- TOTALTURF Trademark ToolsT Stackable Mobile Tool Box with Wheels (TO1667708)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4140)
- MILWAUKEE TOOL Collet Kit (ML42-77-0075)
- MILWAUKEE TOOL Front Housing Assy W/Bushing (ML14-30-0840)
- RIDGID Nut, Depth Adjustment (49117)
- HUSQVARNA CAP-GREASE FITTING, RED (599169201)
- MARTIN SPROCKET & GEAR Gear Miter, HMK1025 (HMK1025)
- SUPERIOR PARTS PROFESSIONAL GRADE Aftermarket Piston Driver for Makita BPT350 / BPT350Z / LXTP01 / LXTP01Z / TP03Z / XTP01Z / XTP02Z (SP 345702-4)
- GENERAL TOOLS Engraver Precision Crdls (505)
- Dremel Power Tool Parts