Shop All Sander Accessories
Dremel
Carbide Grout Blade, 1/16 In T, For 3DRN2
Mfr # MM501
Zoro # G2510487
product price: $24.90
/ea
$24.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Carbide
- Size 1/16 in Width
- Number of Pieces 1
- Application Grout Removal
Product Information
- Brand Dremel
- MFR # MM501
- Zoro # G2510487
- UPC # 080596028688
- Country of Origin United States
- Category Sander Accessories
Dimensions
Size | 1/16 in Width |
Blade Length | 2 3/4 in |
Overall Length | 2 3/4 in |
Blade Width | 2 21/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Grout Removal Blade |
Material | Carbide |
Number of Pieces | 1 |
Application | Grout Removal |
For Use With | Mfr. No. MM20-03 |
Primary Material Application | Grout |
Connection Style | Universal Open-Back |
Direct Fit For Tool Brand | Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Makita, Milwaukee, Ridgid |
Blade Shape | Round |
Blade Material | Carbide Grit |
Blade Type | Grout Removal |
Oscillating Tool Accessory Type | Grout Removal Blade |
For Use On | Tile |
Blade Thickness | 0.0625 in |
Maximum Oscillations per Minute | 21,000 |
Description
Grout Removal Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Width 2 21/32 in, Blade Length 2 3/4 in, Overall Length 2 3/4 in, Maximum Oscillations per Minute 21,000, Connection Style Universal Open-Back, Direct Fit For Tool Brand Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Makita, Milwaukee, Ridgid, Primary Material Application Grout, For Use On Tile, Application Grout Removal, Blade Material Carbide Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Phillips #1 Round (X101N)
- BIG HORN T-Bolt - 5/16-18 Inch x 3 1/2 Inch (19776)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 6 In L (10Z739)
- BIG HORN 4 Inch Dust Port with 4 Mounting Holes (11428)
- DREMEL Flat Saw Blade, 3 In. Dia. (MM450)
- DREMEL Sanding Paper, For Paint (MM80P)
- DREMEL Sanding Paper, For Wood, 18 Pieces (MM80W)
- DREMEL Flexible Scraper Blade, 1-1/16 In. W (MM610)
- DREMEL Carbide Flush Cut Blade, 1-1/4 In. (MM485)
- EEZER PRODUCTS 4.5in Standard Duty, Fiberglass Backing Plate, .040in Thick, Formed 2 Degrees, 7/8in Center Hole (4404)
- MAKITA Dust Extracting Assembly (127672-7)
- Dremel Sanders & Accessories