Shop All 3D Printer Materials
Dremel
Build Platform, Acrylic, Clear
Mfr # BP20-01
Zoro # G6294036
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 1.75mm
- Material Acrylic
- Color clear
- For Use With 3D40-01, 3D40-EDU
Product Information
- Brand Dremel
- MFR # BP20-01
- Zoro # G6294036
- UPC # 850034113043
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | 3D Printer Build Platform |
Material | Acrylic |
Color | clear |
For Use With | 3D40-01, 3D40-EDU |
Compatibility | Dremel 3D20 3D Printer |
Product Type | 3D Printer Print Platform |
Description
3D Printer Build Platform, Diameter 1.75mm, Material Acrylic, Color Clear, For Use With 3D40-01, 3D40-EDU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Bulk Crayons, Orange, 12PK (52-0836-036)
- TAPE LOGIC Tape Logic® Labels, "Inventory - Date - Count - By", 1 1/4" x 2", Black/White, 500/Roll (DL1181)
- MASTERVISION Magnetic Accessories, Weekdays, Black (BVCFM1007)
- 2000 PLUS Replacement Ink Pad, Black (65465)
- DREMEL 3D Printer Filament, PLA, 0.75 kg W, Ylw (PLA-YEL-01)
- DREMEL 3D Printing Filament (PLA-PUR-01)
- DREMEL 3D Printing Filament (PLA-TRA-01)
- DREMEL 3D Printing Filament (PLA-BLA-01)
- DREMEL 3D Printing Filament (PLA-BLU-01)
- DREMEL 3D Printing Filament (PLA-ORA-01)
- MAKERBOT MakerBot® Nylon Carbon Fiber Filament (375-0059A)
- Dremel Printers & Scanners