Shop All Hammer Drill Bits
Dremel
Bosch SpeedX 3/4 in. X 13 in. L Carbide SDS-max Rotary Hammer Bit 1 pc
Mfr # HC5030
Zoro # G406429204
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia 3/4 in
- Shank Type SDS Max
- Overall Length 13 in
- Flute Length 8 in
Product Information
- Brand Dremel
- MFR # HC5030
- Zoro # G406429204
- UPC # 346208122
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Overall Length | 13 in |
Flute Length | 8 in |
Working Length | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Bit Dia | 3/4 in |
Shank Type | SDS Max |
Percussion Rated | Yes |
Features | Etched / Stamped Size Identification |
Drill Bit Material | Carbide Tipped |
Chuck Fitment | SDS Max |
Recommended Safety Equipment | Eye, Ear and Dust Protection |
Single / Double Ended | Single |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Dr, 10mm Size, Metric Hex Bit Socket, 6 Pts (35275)
- ROTHENBERGER Nipple Chuck, 3/4 (00185)
- SPYDER Bit Extension, 25/64in. Shank, 24in. L (600845)
- S & W MANUFACTURING Toggle Pad, Serrated, SS, 5/8-11" (SSP-5S)
- DREMEL Bosch Bulldog 3/8 in. X 12 in. L Steel SDS-plus Rotary Hammer Bit 1 pc (HC2064)
- DREMEL Bosch BlueGranite Turbo 5/32 in. X 6 in. L Carbide Tipped Hammer Drill Bit 1 pc (HCBG02T)
- DREMEL Bosch Bulldog 3/16 in. X 6 in. L Steel Rotary Hammer Bit 1 pc (HC2011)
- DREMEL Bosch Bulldog 5/16 in. X 6 in. L Steel SDS-plus Rotary Hammer Bit 1 pc (HC2051)
- DREMEL Bosch BlueGranite Turbo 3/8 in. X 6 in. L Carbide Tipped Hammer Drill Bit 1 pc (HCBG12T)
- DREMEL Bosch Bulldog 1/4 in. X 8 in. L Steel Rotary Hammer Bit 1 pc (HC2042)
- MILWAUKEE TOOL 7/8 in. x 16 in. x 18 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7075)
- Dremel Hammer Drill Bits