Shop All Rotary Tool Accessories
Dremel
Aluminium Oxide Grinding Stone
Mfr # 971
Zoro # G3613027
product price: $2.89
/ea
Sold in multiples of 5 for $14.45
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shape Convex Disk
- Point Diameter 5/8 in
- Abrasive Shank Diameter 1/8 in
- Abrasive Material Aluminum Oxide
Product Information
- Brand Dremel
- MFR # 971
- Zoro # G3613027
- UPC # 080596009717
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Point Diameter | 5/8 in |
Abrasive Shank Diameter | 1/8 in |
Head Width | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Aluminum Oxide Grinding Stone |
Shape | Convex Disk |
Abrasive Material | Aluminum Oxide |
Max. Speed | 35,000 RPM |
Material Application | Metal, Stainless Steel |
Description
Aluminum Oxide Grinding Stone, Abrasive Material Aluminum Oxide, Max. Speed 35,000 RPM, Shape Convex Disk, Head Width 5/8 in, Tool Brand Dremel, Mounting Type Mounted, Point Diameter 5/8 in, Abrasive Shank Diameter 1/8 in, Material Application Metal, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Rounding Over Bit, 1/16 (34-100)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Replaces Makita 191938-1, (CB-408), 195008-8 & 643408-1, PK 2 (K25)
- TEKTON 1/4 Inch Drive 6-Point Socket and Ratchet Set with Rails, 35-Piece (4-15 mm) (SKT03201)
- WESTWARD 3/4 in Drive, 20mm 12 pt Metric Socket, 12 Points (20HW76)
- DREMEL 111 1/8In Engraving Cutter (111)
- DREMEL Cutting and Carving Bits, 35,000 RPM (194HP)
- DREMEL Rotary Tool Accessory Kit, 11 pieces (729-01)
- DREMEL Diamond Wheel, Floor Tile, 1.5 Dia (EZ545)
- DREMEL Rotary Access Kit 180 Pc (710-09)
- DREMEL 1.62 in. L Sanding Drum Mandrel (408HP)
- METABO HPT FRAMENAILER PLASTIC 3.5"" (NR90AES1M)
- Dremel Rotary Tools & Accessories