Shop All Rotary Tool Accessories
This Product is Discontinued
Dremel
Aluminium Oxide Abrasive Wheel (Discontinued)
Mfr # 500
Zoro # G3612948
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Overall Length 1 1/2 in
- Shape Disc
- Head Width 1 in
Product Information
- Brand Dremel
- MFR # 500
- Zoro # G3612948
- UPC # 080596005009
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Overall Length | 1 1/2 in |
Head Width | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Aluminum Oxide Abrasive Wheel |
Number of Pieces | 1 |
Shape | Disc |
Material Application | Metal |
Max. Speed | 35,000 RPM |
Abrasive Material | Aluminum Oxide |
Description
Aluminum Oxide Abrasive Wheel, Abrasive Material Aluminum Oxide, Max. Speed 35,000 RPM, Shape Disc, Head Width 1 in, Tool Brand Dremel, Overall Length 1 1/2 in, Mounting Type Mounted, Material Application Metal, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER Tool Box and Job Box Casters, 6" Steel Wheel Casters, 5000# Cap. (146CIRB620-TOOLBOX)
- OSG HSS End Mill, 3/32in.dia., 9/32in.Cut L (5717400)
- BOSCH 14/18, 8/10 TPI Reciprocating Saw Blade, 8 PK (RPM008)
- EAZYPOWER Phillips Power Bit, No. 4, 2" (79485/B)
- DREMEL Sanding Band, Pk6 (408)
- DREMEL Sanding Band, Pk6 (432)
- DREMEL Wheel, Flap, 3/16 In (504)
- DREMEL Carbon Steel Brush, 1/8in. dia., PK2 (443-02)
- DREMEL High Speed Cutter (193)
- DREMEL Brass Brush, 1/8in. dia., 1-3/4in. L, PK2 (537-02)
- EAZYPOWER Mini Mounted Point, 1/4 in. dia., AO (87861/B)
- Dremel Rotary Tool Accessories