Shop All Rotary Tool Accessories
Dremel
Abrasive Point, 1/2in dia., Silicone
Mfr # 516
Zoro # G0463097
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Finishing Work and Deburring
- Dia. (In.) 1/2 in
- For Use With Rotary Tools
- Removes Ceramic, Gemstones, Glass, Non-Ferrous, Porcelain, Stone
Product Information
- Brand Dremel
- MFR # 516
- Zoro # G0463097
- UPC # 080596011871
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/2 in |
Head Width | 1/2 in |
Abrasive Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Abrasive Point |
Application | Finishing Work and Deburring |
For Use With | Rotary Tools |
Removes | Ceramic, Gemstones, Glass, Non-Ferrous, Porcelain, Stone |
Function | Finishing Work and Deburring |
Construction | Silicone Abrasive |
Number of Pieces | 1 |
Abrasive Material | Silicon Carbide |
Shape | Tapered |
Max. Speed | 35,000 RPM |
Material Application | Ceramic, Gemstones, Glass, Non-Ferrous Metals, Porcelain, Stone |
Description
Abrasive Point, Abrasive Material Silicon Carbide, Max. Speed 35,000 RPM, Shape Tapered, Head Width 1/2 in, Tool Brand Dremel, Mounting Type Mounted, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Gemstones, Glass, Non-Ferrous Metals, Porcelain, Stone, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Brass Heavy Duty Industrial Spray Nozzle (PL JET)
- OX TOOLS Pro Heavy-Duty Aviation Snips Straight (Yellow) (OX-P232803)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 31/64", Bulk (63131)
- DYNABRADE Contact Wheel Kit, 70 Duro, 1 In (63981)
- DREMEL Cutter, Carbide, 1/8 In (9901)
- DREMEL Drill Bit, Diamond, 1/16 in., 3/32 in. Dia (664DR)
- DREMEL High Speed Cutter, 1/4 In, PK2 (117)
- DREMEL Brass Brush, 1/8in. dia., 1-3/4in. L, PK2 (537-02)
- DREMEL Aluminium Oxide Grinding Stone (911)
- DREMEL Abrasive Brush, EZ Lock, 36 Grit (EZ471SA)
- EAZYPOWER Mini Mounted Point Set, 3 pcs. (88270)
- Dremel Rotary Tools & Accessories