Shop All 3D Printer Materials
Dremel
3D Printing Filament
Mfr # PLA-BLA-01
Zoro # G0503615
original price:
$35.59
1% off
new price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 1.75 mm
- Build Volume 10.00" x 6.00" x 6.70"
- Material PLA
- Build Speed Variable
Product Information
- Brand Dremel
- MFR # PLA-BLA-01
- Zoro # G0503615
- UPC # 850034113197
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | 3D Printing Filament |
Build Volume | 10.00" x 6.00" x 6.70" |
Material | PLA |
Build Speed | Variable |
Color | Black |
Resolution | 50 microns |
Voltage | 240VAC |
Weight | 0.75 kg |
Printed Parts Temp. Range | 220 Degrees to 280 Degrees F |
For Use With | Dremel 3D Printers |
Max. Extrude Temperature | 446 Degrees F (230 Degrees C) |
Min. Extrude Temperature | 428 Degrees F (220 Degrees C) |
Product Type | 3D Printer PLA Filament |
Description
3D Printing Filament, PLA, Black, Diameter 1.75 mm, 0.75 kg, Max. Extrude Temperature 446 Degrees F (230 Degrees C), Color Family Blacks, For Use With Dremel 3D Printers, Min. Extrude Temperature 428 Degrees F (220 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAILBOX ACCESSORIES Mailbox Accessories SS2-Number 8 Stnls Steel Address Numbers Size - 2 Number - 8-Stainless Steel (SS2-Number 8)
- SHARPIE Accent Highlighter, Chisel Point, 36/PK, Fluorescent Yellow 36PK (SAN1920938)
- AVERY Avery® Marks-A-Lot Permanent Marker, Chisel Tip, Green Ink, Dozen (7885)
- A&D WEIGHING Digital Compact Bench Scale 1220g Capacity (FX-1200I)
- DREMEL 3D Printing Filament (PLA-ORA-01)
- DREMEL 3D Printing Filament (PLA-PIN-01)
- DREMEL 3D Printing Filament (PLA-BLU-01)
- DREMEL 3D Printer Filament, PLA, 0.75 kg W, Ylw (PLA-YEL-01)
- DREMEL 3D Printing Filament (PETG-TRA-01)
- DREMEL 3D Printer Filament, PLA, 0.75 kg W, Grn (PLA-GRE-01)
- MONOPRICE Filament, PLA, Gold (12299)
- Dremel Printers & Scanners