Shop All 3D Printer Materials
Dremel
3D Printer Filament, PLA, 0.75 kg W, Grn
Mfr # PLA-GRE-01
Zoro # G607200053
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 1.75 mm
- Material PLA
- For Use With Dremel DigiLab 3240 Printers, Dremel DigiLab 3D40 Printers, Dremel DigiLab 3D45 Printers
- Features Plant-Based Filament
Product Information
- Brand Dremel
- MFR # PLA-GRE-01
- Zoro # G607200053
- UPC # 850034113241
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | 3D Printer Filament |
Material | PLA |
Color | Green |
For Use With | Dremel DigiLab 3240 Printers, Dremel DigiLab 3D40 Printers, Dremel DigiLab 3D45 Printers |
Features | Plant-Based Filament |
Weight | 0.75 kg |
Min. Printed Part Temperature | 446 Degrees F (230 Degrees C) |
Min. Extrude Temperature | 200 Degrees C |
Max. Extrude Temperature | 240 Degrees C |
Description
3D Printer Filament, PLA, Green, Diameter 1.75 mm, 0.75 kg, Max. Extrude Temperature 240 Degrees C, Color Family Greens, For Use With Dremel DigiLab 3240 Printers, Dremel DigiLab 3D40 Printers, Dremel DigiLab 3D45 Printers, Min. Printed Part Temperature 446 Degrees F (230 Degrees C), Min. Extrude Temperature 200 Degrees C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOONEY LABS Math Fluxx® Card Game (077)
- TAPECASE Shipping Labels, 4 In. H, 4 In. W, PK50 (16U998)
- AVERY DENNISON Laser Labels, White, PK150 (6464)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY86)
- DREMEL 3D Printer Filament, PLA, 0.75 kg W, Ylw (PLA-YEL-01)
- DREMEL 3D Printing Filament (PLA-PUR-01)
- DREMEL 3D Printing Filament (PLA-PIN-01)
- DREMEL 3D Printing Filament (PLA-SIL-01)
- DREMEL 3D Printing Filament (PLA-RED-01)
- DREMEL Filament, 1.75mm Dia., Nylon, Black (DF45-NYP-B)
- NINJATEK NinjaFlex Snow 1.75Mm 2Kg (3DNF0017520)
- Dremel 3D Printer Materials