Shop All Glass & Ceramic Drill Bits
Dremel
1/8In Glass Drill Bit with cutting oil
Mfr # 662DR
Zoro # G0603401
product price: $15.39
/ea
Sold in multiples of 2 for $30.78
$30.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Grouping Drill Bit
- Number of Pieces 1
- Overall Length 1 1/2 in
- Shape Cylinder
Product Information
- Brand Dremel
- MFR # 662DR
- Zoro # G0603401
- UPC # 080596030100
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Dimensions
Overall Length | 1 1/2 in |
Head Width | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | 1/8In Glass Drill Bit |
Drill Bit Grouping | Drill Bit |
Number of Pieces | 1 |
Shape | Cylinder |
Max. Speed | 35,000 RPM |
Material Application | Glass |
Abrasive Material | Diamond |
Description
1/8In Glass Drill Bit, Abrasive Material Diamond, Max. Speed 35,000 RPM, Shape Cylinder, Head Width 1/8 in, Tool Brand Dremel, Overall Length 1 1/2 in, Mounting Type Mounted, Material Application Glass, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Scraper, Stiff, 2", Carbon Steel (77600)
- MITUTOYO Ratchet Stop Plastic (04GZA239)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3.00mm (C22828)
- REGAL CUTTING TOOLS 3/4-10 H3 3 Flt. Plug Spiral Point Extension Tap - 8" (015082AS)
- DREMEL GLASS DRILLING BIT 1/4"" (663DR)
- DREMEL Dremel 562 Tile Cutting Bit (118557)
- DEWALT 5/16" Diamond Drill Bit (DW5574)
- BOSCH Glass and Tile Bit, 1/2 In, 3 3/4 In L (GT600)
- EAZYPOWER Glass Drill Bits, 1/8, 3/16, 1/4, 5/16" (13301)
- BOSCH Glass and Tile Bit, 1 In, 4 In L (GT1000)
- BOSCH Natural Stone Tile Bit, 3/16" (NS200)
- Dremel Glass & Ceramic Drill Bits