Shop All Collets
Dremel
1/16In Collet
Mfr # 482
Zoro # G3575428
product price: $3.49
/ea
Sold in multiples of 5 for $17.45
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 1 in
- Rotary Tool Accessory Type Collet
- Chuck Type Aluminum Chuck
- Mandrel Type Collet
Product Information
Dimensions
Overall Length | 1 in |
Bit Diameter | 1/16 in |
Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Tool Collet |
Rotary Tool Accessory Type | Collet |
Chuck Type | Aluminum Chuck |
Mandrel Type | Collet |
Description
Rotary Tool Collet, Shank Diameter 1/8 in, Mandrel Type Collet, Chuck Type Aluminum Chuck, Overall Length 1 in, Tool Brand Dremel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Pool Trowel, 12"x3-1/2 (CF276B)
- WIHA Torx(R) Wing Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 10 PK (36514)
- URREA Bronze hammer with wooden handle 3.1 lbs (1432)
- EXCEL BLADES #18 Large Chisel Blades, 5PK (20018IND)
- DREMEL Dremel 114-480 Rotary Tool Collets (114-480)
- DREMEL COLLET 1/8""DREMEL CARD (480)
- HHIP 3/8" 5C Precision Hex Collet (3900-1524)
- HHIP 5C Expanding Collet .437 - .800" (3900-1628)
- TECHNIKS Spring Collet, ER32, 1/16 in. (04232-1/16)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- HHIP ER-32 12 Piece 3-20mm Metric Spring Collet Set (3903-5260)
- Dremel Collets