Shop All Cut-Off Wheels
Dremel
1- 1/2In Reinforced Cut-Off Wheel, PK10
Mfr # 456-01
Zoro # G0605766
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Diameter 1-1/2"
- Diameter 1-1/2"
- Thickness 1.5 in
Product Information
- Brand Dremel
- MFR # 456-01
- Zoro # G0605766
- UPC # 080596017934
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 1-1/2" |
Diameter | 1-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 1.5 in |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Abrasive Flap Disc 4-1/2 x 7/8 60 Grit Zirconia (42344)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 12", Grit 80 (A019658)
- NORTON ABRASIVES Mandrel Assembly (66261059422)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 280, 6" dia (05539518166)
- DREMEL EZ409 Thin Cut-Off Wheels 1.5 in. (DR10322)
- DREMEL Dremel 114-997 3-32 Inch Aluminum Oxide Grinding Stone (114-997)
- DREMEL Dremel EZ409 Thin Cut-Off Wheels 1.5 in. (2192383)
- DREMEL Ez Lock Metal Cut-Off Wheels 5 Pcs. (DR390435)
- DREMEL Dremel 114-409 Cutoff Wheel .025 Thick (114-409)
- DREMEL Reinforced Cut-off Wheels, PK20 (426B)
- NORTON ABRASIVES CutOff Wheel, Norton Metal, 7"x.125"x5/8" (07660789005)
- Dremel Cut-Off Wheels