Xpression Pro Gaming Chair with Florida State Seminoles Logo
Mfr # XZXPPRO032-PSCOL13471A
Zoro # G310504738
Key Features
- Width 28 in
- Length 28 in
- Weight 56 lbs
- Color Black
- Style Modern
Product Information
- Brand Dreamseat
- MFR # XZXPPRO032-PSCOL13471A
- Zoro # G310504738
- UPC # 645716692240
- Country of Origin China
- Category Gaming Chairs
Dimensions
Width | 28 in |
Length | 28 in |
Depth | 28 in |
Details
Weight | 56 lbs |
Color | Black |
Style | Modern |
Material | synthetic leather |
Includes | embroidered team logo zippered insert |
Shape | Square |
Weight Capacity | 350 lbs |
Description
The Xpression PRO Gaming Chair builds upon our 1st generation Xpression Gaming Chair by introducing several additional features and enhancing some of our fans' favorite elements. The Xpression PRO continues to provide exceptional body support and boasts an adjustable, contouring, durable, and fully reclining seat. With increased padding in the seat and back, the Xpression PRO Gaming Chair is an ideal choice for streamers seeking extra comfort. We've also incorporated a five-star metal base and included two magnetic pillows-one for lumbar support and another for the head and neck. Of course, it wouldn't be a Zipchair without the ability to proudly display an embroidered logo! The Xpression PRO sets new standards for quality, comfort, and stability, meeting and exceeding your expectations for a gaming chair.
- •Xzipit Patented Interchangeable Logo System
- •Commercial-Grade Five-Star Aluminum Base
- •Magnetic Memory Foam Pillows
- •Premium Stitch Quality
- •Lay Flat Recline
- •Soft-Touch 4-D Adjustable Arms
- •Increased Padding & Comfort
- •Meets or Exceeds BIFMA Standards
- •Limited 5 Year Warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Clear Backless Metal Stool, 24" (XU-DG-TP0004-24-GG)
- ZORO SELECT Folding Chair, Steel, Black, 300 lb. (13V423)
- ADAMS Big Easy Teal Square Resin Side Table (8090-94-3932)
- DUKE Thermostat Knob (223590)
- DREAMSEAT Xpression Pro Gaming Chair with Las Vegas Raiders Helmet Logo (XZXPPRO032-PSNFL21022A)
- DREAMSEAT Game Rocker 100 with Texas Longhorns Alternate Logo (XZGARO100-PSCOL13792)
- DREAMSEAT Xpression Pro Gaming Chair with Michigan State Spartans Primary Logo (XZXPPRO032-PSCOL13222A)
- DREAMSEAT Xpression Pro Gaming Chair with C8R Logo (XZXPPRO032-PSGMC61115A)
- DREAMSEAT Xpression Pro Gaming Chair with Oklahoma University Sooners with Red Logo with White Outline (XZXPPRO032-PSCOL11044A)
- DREAMSEAT Xpression Pro Gaming Chair with Purdue Boilermakers Primary Logo (XZXPPRO032-PSCOL13261A)
- FLASH FURNITURE Leather Gaming Chair, Gray (CH-187230-GY-GG)
- Dreamseat Seating