Xpression Pro Gaming Chair with Atlanta Falcons Secondary Logo
Mfr # XZXPPRO032-PSNFL20006A
Zoro # G710504765
Key Features
- Material synthetic leather
- Weight 56 lbs
- Width 28 in
- Color Black
- Style Modern
Product Information
- Brand Dreamseat
- MFR # XZXPPRO032-PSNFL20006A
- Zoro # G710504765
- UPC # 645716695852
- Country of Origin China
- Category Gaming Chairs
Dimensions
Width | 28 in |
Length | 28 in |
Depth | 28 in |
Details
Material | synthetic leather |
Weight | 56 lbs |
Color | Black |
Style | Modern |
Shape | Square |
Weight Capacity | 350 lbs |
Includes | embroidered team logo zippered insert |
Description
The Xpression PRO Gaming Chair builds upon our 1st generation Xpression Gaming Chair by introducing several additional features and enhancing some of our fans' favorite elements. The Xpression PRO continues to provide exceptional body support and boasts an adjustable, contouring, durable, and fully reclining seat. With increased padding in the seat and back, the Xpression PRO Gaming Chair is an ideal choice for streamers seeking extra comfort. We've also incorporated a five-star metal base and included two magnetic pillows-one for lumbar support and another for the head and neck. Of course, it wouldn't be a Zipchair without the ability to proudly display an embroidered logo! The Xpression PRO sets new standards for quality, comfort, and stability, meeting and exceeding your expectations for a gaming chair.
- •Xzipit Patented Interchangeable Logo System
- •Commercial-Grade Five-Star Aluminum Base
- •Magnetic Memory Foam Pillows
- •Premium Stitch Quality
- •Lay Flat Recline
- •Soft-Touch 4-D Adjustable Arms
- •Increased Padding & Comfort
- •Meets or Exceeds BIFMA Standards
- •Limited 5 Year Warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Kirana Glam and Luxe Grey Velvet Fabric and Gold PU Leather Ottoman (175-11239-Zoro)
- BAXTON STUDIO Idina Walnut Brown and Grey Finished Wood 2-Door Shoe Cabinet (173-10907)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Black - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-BK-GG)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7224)
- DREAMSEAT Xpression Pro Gaming Chair with New York Yankees Logo (XZXPPRO032-PSMLB21080A)
- DREAMSEAT Xpression Pro Gaming Chair with Purdue Boilermakers Primary Logo (XZXPPRO032-PSCOL13261A)
- DREAMSEAT Xpression Pro Gaming Chair with Oklahoma University Sooners with Red Logo with White Outline (XZXPPRO032-PSCOL11044A)
- DREAMSEAT Xpression Pro Gaming Chair with Las Vegas Raiders Primary Logo (XZXPPRO032-PSNFL21020A)
- DREAMSEAT Xpression Pro Gaming Chair with Las Vegas Raiders Secondary Logo (XZXPPRO032-PSNFL21021A)
- DREAMSEAT Xpression Pro Gaming Chair with Michigan State Spartans Sparty Logo (XZXPPRO032-PSCOL13224A)
- GLOBAL EQUIPMENT Interion® Gaming Chair, Antimicrobial, High Back, Black/Ruby Red (HX-81689H-6)
- Dreamseat Seating