Shop All Recliners
Dreamseat
Stealth Recliner with Tennessee Volunteers Logo
Mfr # XZ52082CDSMHTBLK-PSCOL11030
Zoro # G910882199
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Embroidered team logo zippered insert
- Width 33 in
- Weight Capacity 300 lbs
- Depth 37 in
- Weight 105 lbs
Product Information
Dimensions
Width | 33 in |
Depth | 37 in |
Length | 33 in |
Details
Includes | Embroidered team logo zippered insert |
Weight Capacity | 300 lbs |
Weight | 105 lbs |
Shape | Square |
Style | Modern |
Color | Black |
Material | Commercial grade synthetic leather, Metal base, Foam |
Description
Perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines sleek lines with maximum comfort in a compact footprint. The stealth features synthetic leather and a manual recline mechanism. Cup holders in each arm add to the utility of the chair. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •XZipit® Patented Interchangeable Logo System
- •High-Quality Synthetic Upholstery
- •Wall-A-Way Recline: Fully Recline Inches from Wall
- •Chaise Support: Continuous Head-to-Toe Support
- •2 Stainless Steel Cup Holders
- •Removable Back for quick delivery and moving
- •Limited Lifetime Warranty on Frame
- •1 Year Warranty on all XZipit Logo Panels
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Lock Core Metal Pedestals, Chrome, Set (ALEKC501111)
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Satin Brass (01HC9001SB1)
- ZORO SELECT Poster Frame, Silver, 24 x 36 In. (UVSNAP3624B)
- EMBASSY 15.40" W Pedestal, Embassy, Dark Chocolate, Dark Chocolate (60621-2179)
- DREAMSEAT Relax Recliner with Arizona Diamondbacks Secondary Logo (XZ418301RHTCDBLK-PSMLB20001)
- DREAMSEAT Stealth Recliner with Boston Bruins Logo (XZ52082CDSMHTBLK-PSNHL40020)
- DREAMSEAT Relax Recliner with Cincinnati Reds Secondary Logo (XZ418301RHTCDBLK-PSMLB20061)
- DREAMSEAT Relax Recliner with Vanderbilt Commodores Primary Logo (XZ418301RHTCDBLK-PSCOL13855)
- DREAMSEAT Relax Recliner with St Louis Cardinals Logo (XZ418301RHTCDBLK-PSMLB22050)
- DREAMSEAT Stealth Recliner with Alabama Crimson Tide Red A Logo (XZ52082CDSMHTBLK-PSCOL12071)
- FLASH FURNITURE Omma Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Wingback Recliner, Light Gray (CY-RAC-537-LTGRY-GG)
- Dreamseat Recliners