Shop All Recliners
Dreamseat
Stealth Recliner with Baltimore Orioles Secondary Logo
Mfr # XZ52082CDSMHTBLK-PSMLB20021
Zoro # G610882154
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Modern
- Weight 105 lbs
- Color Black
- Weight Capacity 300 lbs
- Length 33 in
Product Information
Dimensions
Length | 33 in |
Width | 33 in |
Depth | 37 in |
Details
Style | Modern |
Weight | 105 lbs |
Color | Black |
Weight Capacity | 300 lbs |
Includes | Embroidered team logo zippered insert |
Shape | Square |
Material | Commercial grade synthetic leather, Metal base, Foam |
Description
Perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines sleek lines with maximum comfort in a compact footprint. The stealth features synthetic leather and a manual recline mechanism. Cup holders in each arm add to the utility of the chair. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •XZipit® Patented Interchangeable Logo System
- •High-Quality Synthetic Upholstery
- •Wall-A-Way Recline: Fully Recline Inches from Wall
- •Chaise Support: Continuous Head-to-Toe Support
- •2 Stainless Steel Cup Holders
- •Removable Back for quick delivery and moving
- •Limited Lifetime Warranty on Frame
- •1 Year Warranty on all XZipit Logo Panels
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Rack, Coat, 3 Hook, Svr (4201)
- LIVABLISS Lock Grip Pad for Area Rug, For Hard Surfaces (LKG-24)
- GLOBAL INDUSTRIAL Adjustable T-Arms (744150)
- NATIONAL HARDWARE Brace Table Leg Brass 9-1/2In (N327-346)
- DREAMSEAT Stealth Recliner with Boston Bruins Logo (XZ52082CDSMHTBLK-PSNHL40020)
- DREAMSEAT Home Theater Recliner with Wichita State Secondary Logo (XZ418301RHTCDBLK-PSCOL13786)
- DREAMSEAT Stealth Power Plus Recliner with Minnesota Vikings Helmet Logo (XZ520823901CDSMHTUSBBLK-PSNFL20097)
- DREAMSEAT Relax Recliner with Vanderbilt Commodores Secondary Logo (XZ418301RHTCDBLK-PSCOL13856)
- DREAMSEAT Relax Recliner with Cincinnati Reds Secondary Logo (XZ418301RHTCDBLK-PSMLB20061)
- DREAMSEAT Rocker Recliner with Los Angeles Rams Super Bowl LVI Champions Logo (XZ52031CDRRBLK-PSNFL20083)
- MADISON PARK Charcoal Salina Recliner (MP103-1005)
- Dreamseat Recliners