Silver Sofa with Tennessee Volunteers Logo
Mfr # XZ7759001SOCDBK-PSCOL11030
Zoro # G003073756
Key Features
- Height 36 in
- Width 77 in
- Length 37 in
- Seat Width 64 in
Product Information
- Brand Dreamseat
- MFR # XZ7759001SOCDBK-PSCOL11030
- Zoro # G003073756
- UPC # 652508285511
- Country of Origin Mexico
- Category Sofas & Love Seats
Dimensions
Height | 36 in |
Width | 77 in |
Length | 37 in |
Seat Width | 64 in |
Description
This Sofa is a perfect choice for looks, comfort and versatility. Designed to be used in any setting this couch will match any living room, den or man cave decor. Featuring high quality synthetic leather with a hardwood frame, this sofa is constructed with no-sag spring suspension and high resiliency foam, truly a piece that will stand the test of time.The patented XZipit system provides endless logo options on the front of the sofa and allows you to showcase your favorite team or interest. Sofa ships with one center logo, additional logos can be order separately.
- •Faux Leather (PVC)
- •Crescent Style Arms and Criss Cross Stitch Design
- •"No-Sag" Spring Suspension and High Resiliency Foam
- •Available in matching Loveseat and Club Chair
- •Limited Lifetime Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93863-000052)
- OSBORNE WOOD PRODUCTS 40x2 3/8 40" Standard Equalizing Slide (79" Opening) in Soft Maple PR (9064M)
- PLASTICOS MQ 5-Drawer Storage Cabinet 39 in. H x 14.6 in. D x 12.6 in. W in Espresso (392-WEN)
- INTERNATIONAL CONCEPTS San Remo CounterHeight Stool, 24" Seat Height, White/Natural (S02-102)
- DREAMSEAT Silver Sofa with C8R Logo (XZ7759001SOCDBK-PSGMC61115)
- DREAMSEAT Silver Sofa with Philadelphia Eagles Primary Logo (XZ7759001SOCDBK-PSNFL21025)
- DREAMSEAT Silver Sofa with Cincinnati Bengals Secondary Logo (XZ7759001SOCDBK-PSNFL20026)
- DREAMSEAT Silver Sofa with Denver Broncos Primary Logo (XZ7759001SOCDBK-PSNFL20045)
- DREAMSEAT Silver Sofa with Florida Gators Helmet Logo (XZ7759001SOCDBK-PSCOL11023)
- DREAMSEAT Silver Sofa with San Francisco 49ers Helmet Logo (XZ7759001SOCDBK-PSNFL21032)
- FLASH FURNITURE Dark Gray Faux Linen Upholstered Tufted Sofa (IS-PS100-DKGY-GG)
- Dreamseat Sofas & Love Seats