Silver Sofa with Seattle Seahawks Primary Logo
Mfr # XZ7759001SOCDBK-PSNFL21035
Zoro # G901949979
Key Features
- Width 77 in
- Height 36 in
- Length 37 in
- Seat Width 64 in
Product Information
- Brand Dreamseat
- MFR # XZ7759001SOCDBK-PSNFL21035
- Zoro # G901949979
- UPC # 710859307020
- Country of Origin Mexico
- Category Sofas & Love Seats
Dimensions
Width | 77 in |
Height | 36 in |
Length | 37 in |
Seat Width | 64 in |
Description
This Sofa is a perfect choice for looks, comfort and versatility. Designed to be used in any setting this couch will match any living room, den or man cave decor. Featuring high quality synthetic leather with a hardwood frame, this sofa is constructed with no-sag spring suspension and high resiliency foam, truly a piece that will stand the test of time.The patented XZipit system provides endless logo options on the front of the sofa and allows you to showcase your favorite team or interest. Sofa ships with one center logo, additional logos can be order separately.
- •Faux Leather (PVC)
- •Crescent Style Arms and Criss Cross Stitch Design
- •"No-Sag" Spring Suspension and High Resiliency Foam
- •Available in matching Loveseat and Club Chair
- •Limited Lifetime Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUNDATIONS SafeRocker™ Replacement Cushion Set (4305036)
- ASTON & ARDEN Beach Towels Green/Blue ( 1 Each) (BT-PINSTR-25GB)
- MONARCH SPECIALTIES Accent Table - Glossy White / Chrome Metal (I 3056)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Vinyl Gray (6418H)
- DREAMSEAT Silver Loveseat with Detroit Lions Primary Logo (XZ7759003LSCDBK-PSNFL20050)
- DREAMSEAT Silver Sofa with San Francisco 49ers Helmet Logo (XZ7759001SOCDBK-PSNFL21032)
- DREAMSEAT Silver Sofa with Pittsburgh Steelers Helmet Logo (XZ7759001SOCDBK-PSNFL21042)
- DREAMSEAT Silver Loveseat with Chicago Bulls Logo (XZ7759003LSCDBK-PSNBA30030)
- DREAMSEAT Silver Sofa with Denver Broncos Primary Logo (XZ7759001SOCDBK-PSNFL20045)
- DREAMSEAT Silver Sofa with Camaro Logo (XZ7759001SOCDBK-PSGMC61020)
- FLASH FURNITURE Bridgetown Luxury Modular 4 Piece Sectional Sofa, Dark Gray (IS-IT2231-4PCSEC-DKGRY-GG)
- Dreamseat Sofas & Love Seats