Silver Sofa with New York Giants Secondary Logo
Mfr # XZ7759001SOCDBK-PSNFL21011
Zoro # G401950277
Key Features
- Length 37 in
- Height 36 in
- Width 77 in
- Seat Width 64 in
Product Information
- Brand Dreamseat
- MFR # XZ7759001SOCDBK-PSNFL21011
- Zoro # G401950277
- UPC # 710859306887
- Country of Origin Mexico
- Category Sofas & Love Seats
Dimensions
Length | 37 in |
Height | 36 in |
Width | 77 in |
Seat Width | 64 in |
Description
This Sofa is a perfect choice for looks, comfort and versatility. Designed to be used in any setting this couch will match any living room, den or man cave decor. Featuring high quality synthetic leather with a hardwood frame, this sofa is constructed with no-sag spring suspension and high resiliency foam, truly a piece that will stand the test of time.The patented XZipit system provides endless logo options on the front of the sofa and allows you to showcase your favorite team or interest. Sofa ships with one center logo, additional logos can be order separately.
- •Faux Leather (PVC)
- •Crescent Style Arms and Criss Cross Stitch Design
- •"No-Sag" Spring Suspension and High Resiliency Foam
- •Available in matching Loveseat and Club Chair
- •Limited Lifetime Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVER LEAF Auburn Faux Orchid Plant w/Ceramic Pot (FL05111AUB)
- COLEMAN Air Mattress, Twin, 73" L (2162897)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7467)
- MANHATTAN COMFORT L Shaped Desk, 41.14" D, 48.43" W, 29.92" H, Dark Brown (138AMC164)
- DREAMSEAT Silver Sofa with Maryland Terrapins Logo (XZ7759001SOCDBK-PSCOL13240)
- DREAMSEAT Silver Sofa with San Francisco 49ers Helmet Logo (XZ7759001SOCDBK-PSNFL21032)
- DREAMSEAT Silver Loveseat with Corvette Symbol Logo (XZ7759003LSCDBK-PSGMC61075)
- DREAMSEAT Silver Sofa with Camaro Logo (XZ7759001SOCDBK-PSGMC61020)
- DREAMSEAT Silver Sofa with Corvette Signature Logo (XZ7759001SOCDBK-PSGMC61080)
- DREAMSEAT Silver Sofa with Jacksonville Jaguars Primary Logo (XZ7759001SOCDBK-PSNFL20085)
- DESIGN TOSCANO Cleopatra Neoclassical Chaise Sofa (AF1602)
- Dreamseat Sofas & Love Seats