Silver Sofa with Duke Blue Devils Logo
Mfr # XZ7759001SOCDBK-PSCOL13181
Zoro # G003074746
Key Features
- Length 37 in
- Height 36 in
- Width 77 in
- Seat Width 64 in
Product Information
- Brand Dreamseat
- MFR # XZ7759001SOCDBK-PSCOL13181
- Zoro # G003074746
- UPC # 652508342566
- Country of Origin Mexico
- Category Sofas & Love Seats
Dimensions
Length | 37 in |
Height | 36 in |
Width | 77 in |
Seat Width | 64 in |
Description
This Sofa is a perfect choice for looks, comfort and versatility. Designed to be used in any setting this couch will match any living room, den or man cave decor. Featuring high quality synthetic leather with a hardwood frame, this sofa is constructed with no-sag spring suspension and high resiliency foam, truly a piece that will stand the test of time.The patented XZipit system provides endless logo options on the front of the sofa and allows you to showcase your favorite team or interest. Sofa ships with one center logo, additional logos can be order separately.
- •Faux Leather (PVC)
- •Crescent Style Arms and Criss Cross Stitch Design
- •"No-Sag" Spring Suspension and High Resiliency Foam
- •Available in matching Loveseat and Club Chair
- •Limited Lifetime Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBRA Nightfall Charcoal Blackout Curtains 48 in. W X 56 in. L (1018182-149)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18BE)
- LUXOR Aadjustable, Height Lectern (LX9128)
- BUSH 15.88 in D, 26.38" W, 2.75" H, Black, Metal; Wood (AC99850)
- DREAMSEAT Silver Loveseat with Chicago Bulls Logo (XZ7759003LSCDBK-PSNBA30030)
- DREAMSEAT Silver Sofa with Cincinnati Bengals Secondary Logo (XZ7759001SOCDBK-PSNFL20026)
- DREAMSEAT Silver Sofa with Corvette Signature Logo (XZ7759001SOCDBK-PSGMC61080)
- DREAMSEAT Silver Sofa with Chicago Blackhawks Logo (XZ7759001SOCDBK-PSNHL40060)
- DREAMSEAT Silver Sofa with Maryland Terrapins Logo (XZ7759001SOCDBK-PSCOL13240)
- DREAMSEAT Silver Sofa with C8R Logo (XZ7759001SOCDBK-PSGMC61115)
- FLASH FURNITURE Slate Gray Faux Linen Upholstered Tufted Loveseat (IS-PL100-GY-GG)
- Dreamseat Sofas & Love Seats