Shop All Sofas & Love Seats
Dreamseat
Silver Loveseat with Green Bay Packers Primary Logo
Mfr # XZ7759003LSCDBK-PSNFL20055
Zoro # G301950698
product price: $1,306.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,306.99
Free 30-Day Returns
Key Features
- Width 55 in
- Length 37 in
- Height 36 in
- Seat Width 43 in
Product Information
- Brand Dreamseat
- MFR # XZ7759003LSCDBK-PSNFL20055
- Zoro # G301950698
- UPC # 655887723049
- Country of Origin Mexico
- Category Sofas & Love Seats
Dimensions
Width | 55 in |
Length | 37 in |
Height | 36 in |
Seat Width | 43 in |
Description
This Loveseat is a perfect choice for looks, comfort and versatility. Designed to be used in any setting this couch will match any living room, den or man cave decor.. Featuring high quality synthetic leather with a hardwood frame, this loveseat is constructed with no-sag spring suspension and high resiliency foam, truly a piece that will stand the test of time.The patented XZipit system provides endless logo options on the front of the loveseat and allows you to showcase your favorite team or interest. Loveseat ships with two identical logos.
- •Faux Leather (PVC)
- •Crescent Style Arms and Criss Cross Stitch Design
- •"No-Sag" Spring Suspension and High Resiliency Foam
- •Available in matching Sofa and Club Chair
- •Limited Lifetime Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE CoolMesh Pro All Mesh, Multi-Function, High Back Chair with Adjustable Arms and Black Frame (8014ASNSMBK)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- FLASH FURNITURE Bk/Wal Slat Stool-Burg Seat (2-XU-DG-6H1B-WAL-BAR-BURV-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.125", Laminate Top, Wood Grain (XU-A4872-KIDNY-OAK-T-A-GG)
- DREAMSEAT Silver Sofa with Cincinnati Bengals Secondary Logo (XZ7759001SOCDBK-PSNFL20026)
- DREAMSEAT Silver Sofa with Jacksonville Jaguars Primary Logo (XZ7759001SOCDBK-PSNFL20085)
- DREAMSEAT Silver Loveseat with Chicago Bulls Logo (XZ7759003LSCDBK-PSNBA30030)
- DREAMSEAT Silver Sofa with Tennessee Volunteers Logo (XZ7759001SOCDBK-PSCOL11030)
- DREAMSEAT Silver Sofa with New York Giants Helmet Logo (XZ7759001SOCDBK-PSNFL21012)
- DREAMSEAT Silver Sofa with C8R Logo (XZ7759001SOCDBK-PSGMC61115)
- ACME FURNITURE INDUSTRY Dreena Bonded Leather Sofa with Five Pilllows (5495)
- Dreamseat Sofas & Love Seats