Relax Recliner with Vanderbilt Commodores Secondary Logo
Mfr # XZ418301RHTCDBLK-PSCOL13856
Zoro # G710510285
Key Features
- Depth 37 in
- Material commercial grade synthetic leather, metal base, foam
- Length 37 in
- Weight 115 lbs
- Style Modern
Product Information
Dimensions
Depth | 37 in |
Length | 37 in |
Width | 37 in |
Details
Material | commercial grade synthetic leather, metal base, foam |
Weight | 115 lbs |
Style | Modern |
Shape | Square |
Includes | embroidered team logo zippered insert |
Weight Capacity | 350 lbs |
Color | Black |
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest. Top Grain Leather option available Black only as a custom order with a lead time of 8 to 10 weeks.
- •XZipit® Patented Interchangeable Logo System
- •High-Quality Synthetic Upholstery
- •Wall-A-Way Recline: Fully Recline Inches from Wall
- •Chaise Support: Continuous Head-to-Toe Support
- •2 Stainless Steel Cup Holders
- •Removable Back for quick delivery and moving
- •Limited Lifetime Warranty on Frame
- •1 Year Warranty on all XZipit Logo Panels
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREENFLEX Acoustical Panel, 42Hx22Wx1-1/2inD, Beige (WPD50-DO)
- BOSS Oversized Drafting Stool (B1680-BK)
- FLASH FURNITURE Loveseat, 29" x 29", Upholstery Color: Black (111-2-BK-GG)
- APW WYOTT Insulation (AS-60150)
- DREAMSEAT Stealth Power Plus Recliner with Stingray Signature Logo (XZ520823901CDSMHTUSBBLK-PSGMC61085)
- DREAMSEAT Home Theater Recliner with Tennessee Volunteers Logo (XZ418301RHTCDBLK-PSCOL11030)
- DREAMSEAT Stealth Power Plus Recliner with Kansas City Chiefs Helmet Logo (XZ520823901CDSMHTUSBBLK-PSNFL20072)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20030)
- DREAMSEAT Relax Recliner with Vanderbilt Commodores Primary Logo (XZ418301RHTCDBLK-PSCOL13855)
- DREAMSEAT Rocker Recliner with Tennessee Volunteers Logo (XZ52031CDRRBLK-PSCOL11030)
- DREAMSEAT Relax Recliner with Auburn Tigers Logo (XZ418301RHTCDBLK-PSCOL13466)
- Dreamseat Recliners