Relax Recliner with St Louis Cardinals Logo
Mfr # XZ418301RHTCDBLK-PSMLB22050
Zoro # G810510239
Key Features
- Length 37 in
- Weight 115 lbs
- Width 37 in
- Color Black
- Includes embroidered team logo zippered insert
Product Information
Dimensions
Length | 37 in |
Width | 37 in |
Depth | 37 in |
Details
Weight | 115 lbs |
Color | Black |
Includes | embroidered team logo zippered insert |
Material | commercial grade synthetic leather, metal base, foam |
Shape | Square |
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest. Top Grain Leather option available Black only as a custom order with a lead time of 8 to 10 weeks.
- •XZipit® Patented Interchangeable Logo System
- •High-Quality Synthetic Upholstery
- •Wall-A-Way Recline: Fully Recline Inches from Wall
- •Chaise Support: Continuous Head-to-Toe Support
- •2 Stainless Steel Cup Holders
- •Removable Back for quick delivery and moving
- •Limited Lifetime Warranty on Frame
- •1 Year Warranty on all XZipit Logo Panels
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Black Plastic Outside Square End Caps 6PK (66886)
- BAXTON STUDIO Mariana Classic and Traditional White Finished Wood Full Size Platform Bed (224-12537-ZORO)
- KINDERMAT Basic KinderMat, 1in. Thick, Red/Blue with Gray Binding (500110)
- HERITAGE Heritage Bookcase in Hickory (IMHE4472)
- DREAMSEAT Rocker Recliner with Los Angeles Rams Super Bowl LVI Champions Logo (XZ52031CDRRBLK-PSNFL20083)
- DREAMSEAT Relax Recliner with Cincinnati Reds Secondary Logo (XZ418301RHTCDBLK-PSMLB20061)
- DREAMSEAT Relax Recliner with Chicago Cubs Cooperstown Primary Logo (XZ418301RHTCDBLK-PSCOOP0130)
- DREAMSEAT Stealth Recliner with Notre Dame Primary Logo (XZ52082CDSMHTBLK-PSCOL13820)
- DREAMSEAT Stealth Power Plus Recliner with Stingray Signature Logo (XZ520823901CDSMHTUSBBLK-PSGMC61085)
- DREAMSEAT Stealth Recliner with Boston Bruins Logo (XZ52082CDSMHTBLK-PSNHL40020)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Black (DG-ULT-KID-BK-GG)
- Dreamseat Recliners