Relax Recliner with Boston Red Sox Secondary Logo
Mfr # XZ418301RHTCDBLK-PSMLB20031
Zoro # G610510248
Key Features
- Color Black
- Includes embroidered team logo zippered insert
- Length 37 in
- Shape Square
- Width 37 in
Product Information
Dimensions
Length | 37 in |
Width | 37 in |
Depth | 37 in |
Details
Color | Black |
Includes | embroidered team logo zippered insert |
Shape | Square |
Weight | 115 lbs |
Material | commercial grade synthetic leather, metal base, foam |
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest. Top Grain Leather option available Black only as a custom order with a lead time of 8 to 10 weeks.
- •XZipit® Patented Interchangeable Logo System
- •High-Quality Synthetic Upholstery
- •Wall-A-Way Recline: Fully Recline Inches from Wall
- •Chaise Support: Continuous Head-to-Toe Support
- •2 Stainless Steel Cup Holders
- •Removable Back for quick delivery and moving
- •Limited Lifetime Warranty on Frame
- •1 Year Warranty on all XZipit Logo Panels
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP FLEX TRACK Mat, White, 16"x34", PK6 (4100-16X34-RW)
- KINDERMAT Basic KinderMat, 5/8in Thick, PK8 (KM100)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3 in x 3-7/8 in Unfinished Hardwood Square Bun Foot, 4 Pack (3P5.11.00028)
- CLEVELAND Gasket, 3 In Flange Htr (07128)
- DREAMSEAT Stealth Recliner with Missouri Tigers Logo (XZ52082CDSMHTBLK-PSCOL13595)
- DREAMSEAT Relax Recliner with Vanderbilt Commodores Primary Logo (XZ418301RHTCDBLK-PSCOL13855)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20030)
- DREAMSEAT Home Theater Recliner with Wichita State Secondary Logo (XZ418301RHTCDBLK-PSCOL13786)
- DREAMSEAT Stealth Power Plus Recliner with Kansas City Chiefs Helmet Logo (XZ520823901CDSMHTUSBBLK-PSNFL20072)
- DREAMSEAT Home Theater Recliner with Corvette Symbol Logo (XZ418301RHTCDBLK-PSGMC61075)
- DREAMSEAT Relax Recliner with Vanderbilt Commodores Secondary Logo (XZ418301RHTCDBLK-PSCOL13856)
- Dreamseat Recliners