Relax Recliner with Arizona Diamondbacks Secondary Logo
Mfr # XZ418301RHTCDBLK-PSMLB20001
Zoro # G810510390
Key Features
- Material commercial grade synthetic leather, metal base, foam
- Weight 115 lbs
- Depth 37 in
- Width 37 in
- Length 37 in
Product Information
Dimensions
Depth | 37 in |
Width | 37 in |
Length | 37 in |
Details
Material | commercial grade synthetic leather, metal base, foam |
Weight | 115 lbs |
Shape | Square |
Includes | embroidered team logo zippered insert |
Color | Black |
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest. Top Grain Leather option available Black only as a custom order with a lead time of 8 to 10 weeks.
- •XZipit® Patented Interchangeable Logo System
- •High-Quality Synthetic Upholstery
- •Wall-A-Way Recline: Fully Recline Inches from Wall
- •Chaise Support: Continuous Head-to-Toe Support
- •2 Stainless Steel Cup Holders
- •Removable Back for quick delivery and moving
- •Limited Lifetime Warranty on Frame
- •1 Year Warranty on all XZipit Logo Panels
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Bronze Finish, Med Oak Seat (41025BZMedOak)
- GROEN Gasket Square (Z042366)
- CHICAGO LIGHTHOUSE 16-1/2" Analog Wall Clock, Black (67400603)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE (7801SB)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20030)
- DREAMSEAT Stealth Recliner with Miami Heat Team Commemorative Logo (XZ52082CDSMHTBLK-PSNBA31045)
- DREAMSEAT Stealth Power Plus Recliner with Kansas City Chiefs Helmet Logo (XZ520823901CDSMHTUSBBLK-PSNFL20072)
- DREAMSEAT Relax Recliner with Baltimore Orioles Logo (XZ418301RHTCDBLK-PSMLB20020)
- DREAMSEAT Stealth Recliner with Tennessee Volunteers Logo (XZ52082CDSMHTBLK-PSCOL11030)
- DREAMSEAT Home Theater Recliner with Minnesota Timberwolves Secondary Logo (XZ418301RHTCDBLK-PSNBA31062)
- FLASH FURNITURE Black LeatherSoft Swivel Recliner & Curved Ottoman (BT-7821-BK-GG)
- Dreamseat Recliners