Shop All Recliners
Dreamseat
Home Theater Recliner with Wichita State Secondary Logo
Mfr # XZ418301RHTCDBLK-PSCOL13786
Zoro # G803073925
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,096.99
Free 30-Day Returns
Key Features
- Material commercial grade synthetic leather, metal base, foam
- Width 37 in
- Includes embroidered team logo zippered insert
- Depth 37 in
- Weight 115 lbs
Product Information
Dimensions
Width | 37 in |
Depth | 37 in |
Length | 37 in |
Details
Material | commercial grade synthetic leather, metal base, foam |
Includes | embroidered team logo zippered insert |
Weight | 115 lbs |
Color | Black |
Shape | Square |
Style | Modern |
Weight Capacity | 350 lbs |
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •XZipit® Patented Interchangeable Logo System
- •High-Quality Synthetic Upholstery
- •Wall-A-Way Recline: Fully Recline Inches from Wall
- •Chaise Support: Continuous Head-to-Toe Support
- •2 Stainless Steel Cup Holders
- •Removable Back for quick delivery and moving
- •Limited Lifetime Warranty on Frame
- •1 Year Warranty on all XZipit Logo Panels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS 25-1/2" L 35-1/2" Box (B639-BK)
- INTERNATIONAL CARAVAN Rattan Footstool with Twill Cushion, Forest Green (3301-TW-FG)
- LUXOR Adjustable Table, 59" X 29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters) (STANDUP-CF60-DW)
- GLOBAL INDUSTRIAL Operator Chair, Fabric Upholstery, Black (252261BK)
- DREAMSEAT Stealth Power Plus Recliner with Minnesota Vikings Helmet Logo (XZ520823901CDSMHTUSBBLK-PSNFL20097)
- DREAMSEAT Rocker Recliner with Buick Logo (XZ52031CDRRBLK-PSGMC61025)
- DREAMSEAT Relax Recliner with Baltimore Orioles Logo (XZ418301RHTCDBLK-PSMLB20020)
- DREAMSEAT Rocker Recliner with Los Angeles Rams Super Bowl LVI Champions Logo (XZ52031CDRRBLK-PSNFL20083)
- DREAMSEAT Stealth Power Plus Recliner with Carolina Panthers Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20020)
- DREAMSEAT Relax Recliner with Georgia State Primary Logo (XZ418301RHTCDBLK-PSCOL13850)
- DREAMSEAT Relax Recliner with Vanderbilt Commodores Secondary Logo (XZ418301RHTCDBLK-PSCOL13856)
- Dreamseat Recliners