Shop All Gaming Chairs
Dreamseat
Game Rocker 100 with Texas Longhorns Alternate Logo
Mfr # XZGARO100-PSCOL13792
Zoro # G810886396
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 17 in
- Capacity 200 lbs
- Style Modern
- Width 17 in
Product Information
- Brand Dreamseat
- MFR # XZGARO100-PSCOL13792
- Zoro # G810886396
- UPC # 710859314165
- Country of Origin China
- Category Gaming Chairs
Dimensions
Length | 17 in |
Width | 17 in |
Depth | 36 in |
Details
Color | Black |
Capacity | 200 lbs |
Style | Modern |
Material | commercial grade synthetic leather, foam |
Weight | 33 lbs |
Includes | embroidered team logo zippered insert |
Description
The Game Rocker 100 is the perfect choice for any console, hand held, or mobile gaming enthusiasts. The side mounted speaker system provides high-quality audio for added immersion in games. The chair wipes clean and folds easily for storage. Since the Game Rocker 100 features the XZipit system, you can showcase your favorite team or league. The full media control system allows you to just directly connect to your device and game-on.
- •Utilizes XZipit System: High-Quality logo embroidery with an average stich count of 50,000. Change the look of your chair in seconds by swapping out the logo panel to display your favorite team
- •Foldable Design
- •Bluetooth Compatible Pairs with Most devices
- •Recommended Age Range (years) 10 And Up
- •Weight Capacity (lb.) 200
- •Warranty: 90 Days limited
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWARDLIGHTING Howard Lighting HL03143RW Combo Exit & Emergency Light with Red Letters (HL03143RW)
- DREAMSEAT Silver Sofa with Corvette Symbol Logo (XZ7759001SOCDBK-PSGMC61075)
- SUPERJOCK Spare Tire Lock -* 1/2” pin; adjustable from 1/4”-7/8” length (SU12244)
- CLINTON Cactus Wall Sticker (15-CC)
- DREAMSEAT Game Rocker 100 with New Jersey Devils Logo (XZGARO100-PSNHL41070)
- DREAMSEAT Xpression Pro Gaming Chair with New York Giants Helmet Logo (XZXPPRO032-PSNFL21012A)
- DREAMSEAT Xpression Pro Gaming Chair with New York Yankees Secondary Logo (XZXPPRO032-PSMLB21082A)
- DREAMSEAT Xpression Pro Gaming Chair with Oklahoma University Sooners with Red Logo with White Outline (XZXPPRO032-PSCOL11044A)
- DREAMSEAT Xpression Pro Gaming Chair with Purdue Boilermakers Primary Logo (XZXPPRO032-PSCOL13261A)
- DREAMSEAT Game Rocker 100 with Los Angeles Dodgers 2020 Championship Logo (XZGARO100-PSMLB21043)
- DREAMSEAT Xpression Pro Gaming Chair with Las Vegas Raiders Secondary Logo (XZXPPRO032-PSNFL21021A)
- Dreamseat Gaming Chairs