Shop All Gaming Chairs
Dreamseat
Game Rocker 100 with Milwaukee Bucks Logo
Mfr # XZGARO100-PSNBA31051
Zoro # G610886213
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 200 lbs
- Weight 33 lbs
- Color Black
- Style Modern
- Material commercial grade synthetic leather, foam
Product Information
- Brand Dreamseat
- MFR # XZGARO100-PSNBA31051
- Zoro # G610886213
- UPC # 789458815908
- Country of Origin China
- Category Gaming Chairs
Dimensions
Length | 17 in |
Width | 17 in |
Depth | 36 in |
Details
Capacity | 200 lbs |
Weight | 33 lbs |
Color | Black |
Style | Modern |
Material | commercial grade synthetic leather, foam |
Includes | embroidered team logo zippered insert |
Description
The Game Rocker 100 is the perfect choice for any console, hand held, or mobile gaming enthusiasts. The side mounted speaker system provides high-quality audio for added immersion in games. The chair wipes clean and folds easily for storage. Since the Game Rocker 100 features the XZipit system, you can showcase your favorite team or league. The full media control system allows you to just directly connect to your device and game-on.
- •Utilizes XZipit System: High-Quality logo embroidery with an average stich count of 50,000. Change the look of your chair in seconds by swapping out the logo panel to display your favorite team
- •Foldable Design
- •Bluetooth Compatible Pairs with Most devices
- •Recommended Age Range (years) 10 And Up
- •Weight Capacity (lb.) 200
- •Warranty: 90 Days limited
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Purple Iris Wall or Door Hanging Prints (IBD0256DS812)
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries (GO-2085-GG)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5'' Seat Height, PK4 (4-YU-YCX4-005-GREEN-GG)
- ALATERRE FURNITURE Newport Set of Two 18"H Wood Stools with Rush Seats (ANNP202071)
- DREAMSEAT Game Rocker 100 with Texas Longhorns Alternate Logo (XZGARO100-PSCOL13792)
- DREAMSEAT Xpression Pro Gaming Chair with C8R Logo (XZXPPRO032-PSGMC61115A)
- DREAMSEAT Game Rocker 100 with Los Angeles Dodgers 2020 Championship Logo (XZGARO100-PSMLB21043)
- DREAMSEAT Xpression Pro Gaming Chair with New York Giants Helmet Logo (XZXPPRO032-PSNFL21012A)
- DREAMSEAT Xpression Pro Gaming Chair with Florida State Seminoles Logo (XZXPPRO032-PSCOL13471A)
- DREAMSEAT Xpression Pro Gaming Chair with Atlanta Falcons Secondary Logo (XZXPPRO032-PSNFL20006A)
- FLASH FURNITURE Black LeatherSoft Gaming Chair with Reclining Back (CH-187230-1-BK-GG)
- Dreamseat Seating