Shop All Trailer Hitches
Draw-Tite
Draw-Tite 75685 2010-2017 Lexus 7 Gx460 Class III Max-Frame Receiver Hitch
Mfr # DRT75685
Zoro # G103735615
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Draw-Tite
- MFR # DRT75685
- Zoro # G103735615
- UPC # 742512756852
- Country of Origin China
- Category Trailer Hitches
Description
Features
- 2" Square receiver tube opening
- Max-frame receivers are designed for trucks, vans and sport utility vehicles
- Neat appearance, all frame attachments
- A-coat base with black powder coat finish
- Rated up to 5,000 lbs. (gtw) weight carrying (wc)
- Rated up to 7,000 lbs. (gtw) weight distributing (wd)
- Solid All-Welded Construction for Maximum Strength and Safety
- Ensures perfect fit and top towing performance
- Computer-aided design and fatigue stress testing
- Designed to withstand road abuse within specified capacities
- 2010 - 2017 Lexus GX460
- Finish: Black Powder Coat
- Receiver Size: 2 in.
- Dimensions 4.5" H x 7" W x 9.9" L
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Spider Swivel Seat Mount, Standard Series 2-7/8 (99023)
- GEARWRENCH Brake Resetting Gauge (KDS3377)
- BALDWIN FILTERS Fuel Filter, 4-11/16 x 2-1/8 x 4-11/16 In (BF7736-K1)
- PIONEER CABLE Speedometer Cable, Ca-3010 (CA-3010)
- DRAW-TITE 98-00 HOMBRE/96-04 S10/96-04 SONOMA(ALL) CLS III HITCH (75085)
- DRAW-TITE DRAW TITE 75082 Max-Frame Class Iii - Iv 2 In. Square Receiver Hitch (D70-75082)
- DRAW-TITE ULTRA FRAME RECEIVER WELD TOGETHER FOR SERVICE BODY TRUCKS 44IN CROSST (41990)
- DRAW-TITE DRAW TITE 40330 Trailer Hitch Ball Mount Forged Class V Fits 2 In. Receiver (DR322784)
- DRAW-TITE 11,500LB GTW/1,500LB TW ROUND BAR WEIGHT DISTRIBUTION KIT W/INTEGRATED (49913)
- DRAW-TITE DRAW TITE 26003 Sway Control Adapter Bracket (D70-26003)
- REESE Hitch Step, Cast Aluminum, Reese Towpower (7060200)
- Draw-Tite Trailer Hitches