Shop All Biohazard Bags
Draw N Tie
Trash Bags, HD, 33 gal., Black, PK150
Mfr # WEB1DTL150
Zoro # G7195441
product price: $86.79
/pk 150, $0.58/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Capacity 33 gal
- Material Linear Low-Density Resin
- Width 33.5"
- Height 38"
Product Information
- Brand Draw N Tie
- MFR # WEB1DTL150
- Zoro # G7195441
- UPC # 041215255212
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 33.5" |
Height | 38" |
Details
Item | Trash Bags,HD,33 gal.,Black,PK150 |
Color | Black |
Capacity | 33 gal |
Material | Linear Low-Density Resin |
Thickness | 1.2 mil |
Bag Closure Type | Drawstring |
Bags per Roll/Pack | 6 Rolls of 25 Bags |
Weight | 17.17 lbs |
Application | Can Liner |
Description
Item Trash Bags,HD,33 gal.,Black,PK150, Package Quantity 150
Restrictions
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIK STIK PikStik Pro 48" (P488)
- KWAZAR Acid Sprayer, 1.5L, White (084115)
- BIG D Global Industrial„¢ Non-Para Toilet Bowl Rim Hanger - Evergreen 12 Hangers/Case (661GG)
- CHICKASAW Zephyr Janitor Broom, 32 Sweep Face, Natural Fiber Bristle (38032)
- ZORO SELECT Hazardous Waste Bags, 30 gal., Yellow, PK24 (17-912)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ1215BA)
- SP SCIENCEWARE Autoclave Deodorizer, 1-1/4 In. W, PK100 (H13198-0000)
- MEDEGEN MEDICAL PRODUCTS Can Liner, 30x36", .4mL, Clear, PK500 (4627)
- HERITAGE Healthcare Biohazard Can Liners, 45 gal, 3 mil, 40" x 46", Red, PK75 (A8046ZR)
- SP SCIENCEWARE Safe Bag Clips, 1/2 In. W, PK100 (F13190-0100)
- ZIOTEK INC Antistatic Bags Resealable 10x14 10pk (116 0231)
- Draw N Tie Biohazard Bags