Shop All Disposable Gloves
Draperypaneria
Nitrile Exam Gloves, 4 mil Palm, Nitrile, XL, Black
Mfr # DR2470539
Zoro # G709099005
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 4 mil
Product Information
- Brand Draperypaneria
- MFR # DR2470539
- Zoro # G709099005
- UPC # 753678958868
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Exam Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 4 mil |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 4XL, 1 PR (4062-XXXXL (13))
- MCR SAFETY Leather Palm Gloves, Pigskin, Shirred, L, PR (3401L)
- RADIANS 3XL Short Sleeve T-Shirt, Green (ST11-NPGS-3X)
- NMC Caution Ppe Safety Sign (C395RB)
- DRAPERYPANERIA Nitrile Exam Gloves, 4 mil Palm, Nitrile, M, Black (DR2488791)
- DRAPERYPANERIA Vinyl Disposable Gloves, Vinyl, Powder-Free, M, Clear (DR2488792)
- DRAPERYPANERIA Vinyl Disposable Gloves, Vinyl, Powder-Free, L, Clear (DR2656166)
- AMMEX AMMEX PRO, Latex Exam Gloves, 4 mil Palm, Latex, Powder-Free, L, 1000 PK, Ivory (GPPFT46100)
- HANDCARE Vinyl Exam Gloves, 3-3.5 mil Palm, Powder-Free, L, 1000 PK, Clear (HC-VECL30LG)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 10 PK, Black (SZNGNEPSMKCT)
- SHOWA 9700PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black (9700PFS)
- Draperypaneria Gloves & Hand Protection