Shop All Septic & Drain Cleaners
Drano
Liquid Clog Remover, Bleach, PK12
Mfr # 000116
Zoro # G4539184
product price: $46.69
/pk 12, $3.89/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
- Cleaner Container Size 32 oz
- Cleaner Container Type Jug
- Fragrance Unscented
- Recommended Dilution Ready to Use
Product Information
- Brand Drano
- MFR # 000116
- Zoro # G4539184
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Size | 32 oz. |
Container Size | 32 oz |
Description
Liquid Clog Remover, Cleaner Type Septic System, Sink, Container Type Jug, Container Size 32 oz, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Unscented, Product Label Clog Remover, Product Series No Series, Ready to Use/Concentrated Ready to Use, Biodegradable No, Color Clear, Compatible Pipe Material Plastic, Metal, Maximum RTU Yield per Container 32 fl oz, NSF Rating Not Rated
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEGUARD 40.5 oz. E2 Antibacterial Foam Hand Soap Refill (003700047434)
- SP SCIENCEWARE Biohazard Bag Holder, 21-1/2 In. H (F13192-0002)
- RUBBERMAID FG9W3300BLA Infinity Black Traditional Free Standing Cigarette Receptacle (690FG9W33BLA)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, 1/4 Fold in Box, Hydroknit, 100 Wipes, 23 in x 11 in, 9 PK (34770)
- DRANO Gel Clog Remover, Size 80 oz., PK6 (694772)
- DRANO Liquid Draino 32 Oz (00116)
- DRANO Liquid Drain Cleaner, 32oz Safety Cap Bottle, PK12 (318593)
- DRANO Gel Clog Remover, Size 32 oz., PK12 (694768)
- DRANO Max Gel Clog Remover, Bleach Scent, 80 oz Bottle, PK6 (694772)
- DRANO Kitchen Crystals Clog Remover 8.8 oz (00121)
- ZEP Ten Minute Drain Opener, 64oz, PK4 (ZHCR644)
- Drano Septic & Drain Cleaners