Shop All Septic & Drain Cleaners
Drano
Gel Clog Remover, Size 32 oz., PK12
Mfr # 694768
Zoro # G4566651
original price:
$99.89
14% off
new price: $84.95
/pk 12, $7.08/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
- Cleaner Container Size 32 oz
- Cleaner Container Type Jug
- Fragrance Unscented
- Recommended Dilution Ready to Use
Product Information
- Brand Drano
- MFR # 694768
- Zoro # G4566651
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Size | 32 oz. |
Container Size | 32 oz |
Description
Gel Clog Remover, Cleaner Type Sink, Container Type Jug, Container Size 32 oz, Cleaner Form Gel, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Unscented, Product Label Clog Remover, Product Series Drano(R) Max Gel, Ready to Use/Concentrated Ready to Use, Biodegradable No, Color Yellow, Compatible Pipe Material Plastic, Metal, Maximum RTU Yield per Container 32 fl oz, NSF Rating Not Rated, Primary Chemical Sodium Chloride, Sodium Hydroxide, Sodium Hypochlorite
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG PR80 Extra-Heavy-Duty Maint Wipers 500 wip/case, 50 wip/pkg, 10 pkg/case 13" L x 12" W, 500PK (WIP880)
- KIMBERLY-CLARK Kimberly-Clark KCC48857 Professional Electronic Towel Dispenser; Black (KCC48857)
- DIVERSEY Disinfecting Wipes, White, Canister, 60 Wipes, 8 in x 7 in, Fresh (5388471)
- WINDSOR FILTER - SENSOR SRS12/SRS15 EXHAUST.... Fits 2846 (8.614-140.0)
- DRANO Max Gel Clog Remover, Bleach Scent, 128 oz Bottle, PK4 (696642)
- DRANO Clog Remover, Max Gel, 32 fl. oz, , PK 12 (SJN694768CT)
- DRANO Max Gel Clog Remover, 32oz Bottle, PK12 (694768)
- DRANO Liquid Drain Cleaner, 32oz Safety Cap Bottle, PK12 (318593)
- DRANO Max Gel Clog Remover, Bleach Scent, 128 oz Bottle (696642)
- DRANO Liquid Clog Remover, Drain Opener, 32oz., , PK 12 (SJN318593CT)
- TUNDRA 5 Zyme Lemon Trap & Drain Cleaner- Gallon (59240)
- Drano Septic & Drain Cleaners