Shop All Hand Drum Pumps
Dramm
Siphon Mixer
Mfr # 10-32625
Zoro # G002697120
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 0.15
- Width 4.6
- Length 6.4
- Height 1.3
Product Information
- Brand Dramm
- MFR # 10-32625
- Zoro # G002697120
- UPC # 36434326256
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Outside Diameter | 0.15 |
Width | 4.6 |
Length | 6.4 |
Height | 1.3 |
Description
Fertilizing your plants doesn’t have to be a chore. This 20:1-ratio mixer makes applying fertilizer to your outdoor plants easy and painless. Simply connect the unit to an outdoor faucet with a minimum pressure of 35 psi and a water hose less than 50'L. Then, place the 36"L suction hose into a bucket of concentrated solution and turn on the water.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Pump, 1 HP, 3 Phase, Max. Head 100 ft. (100MC1E5C0)
- DAYTON Repair Kit, Use w/ 1DLP8, 1DLP9 and 1DLR3 (4YFU4)
- DAYTON Shallow Well Jet Pump Sys, 1/2HP, 115/230V (5UXK8)
- DAYTON Pump Repair Kit, Fluid (6PY61)
- ZEELINE Drum Pump with 5 ft. Hose for 15 or 30 gal Drum (15-30)
- ACTION PUMP Hand Operated Drum Pump, For 5 gal (EZ5BLK)
- AMERICAN FORGE & FOUNDRY Lever Bucket Pumps - 16 Gallon (8051)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (GT300)
- GROZ Pump, Vrticl Lift, Hand Oprated, 15-55 gal. (44132)
- ACTION PUMP Action Pump FDA Food Grade 55 Gallon Double Action Drum Pump EZ-55 (EZ-55)
- PLEWS-EDELMANN Plews DEF Rotary Barrel Pump for 5-55 Gallon Pails/Drums (55-155)
- Dramm Hand Drum Pumps