Shop All Garden Hoses
Dramm
ColorStorm Soaker Hose, 50'L
Mfr # 17010
Zoro # G002683130
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 7
- Hose Length 13.3
- Hose Color Black
- Width (In.) 13.3
- Height 4.1
Product Information
- Brand Dramm
- MFR # 17010
- Zoro # G002683130
- UPC # 36434170101
- Country of Origin Unknown
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 7 |
Hose Length | 13.3 |
Width (In.) | 13.3 |
Height | 4.1 |
Details
Hose Color | Black |
Description
Evenly and gently water gardens and flowerbeds while conserving water with this Dramm ColorStorm soaker hose.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Cleveland Browns 34oz Native Quencher Bottle (608-S34QB-63)
- MASTER LOCK Master Lock 500D 1-3/4" Warded Padlock Pack of 4 (71649384608)
- CELEBRATIONS Clear 27 in. Lighted Candy Cane Pathway Decor (21254-71)
- LOGO BRANDS Maryland Official-Size Autograph Basketball (167-91FA-1)
- DRAMM ColorStorm Blue Reinforced Water Hose, 50'L x 5/8 dia. (17005)
- DRAMM ColorStorm Reinforced Water Hose, 50 Feet Length x 5/8 Inch Diameter (17003)
- DRAMM ColorStorm Tree Soaker Watering Hose, Cold Water, 100 Psi, 5 Feet (17061)
- DRAMM Dramm Corporation DRM1017010 Color Storm 50 ft. Soaker Hose (DRM1017010)
- DRAMM ColorStorm Red Reinforced Water Hose, 50'L x 5/8 dia. (17001)
- DRAMM Dramm ColorStorm Soaker Hose (17020)
- FLEXON 12 in D X 50 ft L Medium Duty Professional Grade Soaker Hose Black (WS50CN)
- Dramm Garden Hoses