Shop All Garden Hoses
Dramm
ColorStorm Red Reinforced Water Hose, 50'L x 5/8 dia.
Mfr # 17001
Zoro # G509767951
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8 in.
- Hose Length 50'
- Fitting Material Nickel-platted Brass
- Hose Color Red
- Max. Working Pressure @ 70 F 500 PSI
Product Information
- Brand Dramm
- MFR # 17001
- Zoro # G509767951
- UPC # 36434170019
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in. |
Hose Length | 50' |
Details
Fitting Material | Nickel-platted Brass |
Hose Color | Red |
Max. Working Pressure @ 70 F | 500 PSI |
Hose Material | EPDM Rubber |
Max. Pressure | 130 PSI |
Operating Temp. | -25°F to 160°F |
Description
Built to handle the toughest lawn, garden or industrial use, this heavy-duty hose is thicker than any other rubber hose on the market, with a unique hexagonal shape that reduces kinking and a soft Sure-Grip surface for a comfortable grip. The machined brass, nickel-plated fittings have walls so thick, they will withstand being run over by a vehicle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELEASH ReLeash Hands Free Dog Leash, 9-Foot Cord, Light Lock Orange (RL-LL-Orange)
- MTD Auger Asm-21 (984-04253-0637)
- CUTTER Insect Repellent, 32 oz. (HG-61067)
- A & I PRODUCTS Filter, Power Steering Pump 2" x2" x2" (A-1886135M1)
- DRAMM ColorStorm Orange Reinforced Water Hose, 50'L x 5/8 dia. (17002)
- DRAMM ColorStorm Reinforced Water Hose, 75 Feet Length x 3/4 Inch Diameter (17213)
- DRAMM Dramm 7005528 One Touch Twist Adjustable Adjustable Metal Hose Nozzle (7005528)
- DRAMM ColorStorm Tree Soaker Watering Hose, 100 Psi, 10 Feet (17062)
- DRAMM ColorStorm Reinforced Water Hose, 50 Feet Length x 5/8 Inch Diameter (17003)
- DRAMM ColorStorm Soaker Hose, 50'L (17010)
- WATER RIGHT Garden Hose 100 Ft 500 Series - Black (PSH2-100-BK)
- Dramm Watering & Irrigation