Shop All Garden Hose Fittings
Dramm
ColorStorm Hose Crimper
Mfr # DP-FRAME
Zoro # G602696615
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.3
- Height 1.5
- Tube Inside Dia. 3.8
- Width 5.4
Product Information
- Brand Dramm
- MFR # DP-FRAME
- Zoro # G602696615
- Country of Origin Taiwan, Province of China
- Category Garden Hose Fittings
Dimensions
Length | 12.3 |
Height | 1.5 |
Tube Inside Dia. | 3.8 |
Width | 5.4 |
Description
Hose Crimper allows you to create your own ColorStorm hose in the exact length you need. Fits 5/8" and 3/4"-dia. hoses. Hardened-steel frame mounts easily to a bench or table and installs by hand or using a drill. Includes an Allen wrench and drill bit.
NOTE: You must purchase either the 5/8"-dia. (Item #227549 ) or 3/4"-dia. (Item #227550 ) Jaws to go with the crimper, depending on the hose diameter. For use with ColorStorm hoses only.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERI FAB Sterifab RTU, 16oz (SFDPT)
- RUFF DAWG Indestructible Big Dawg Barbell Dog Toy (BIGDAWGXL)
- LIPPERT COMPONENTS Lippert 674283 Solera 21' Awning Fabric Light Kit with Switch and Plate - White LED (674283)
- BARON SPRING SNAP SS 3/16"" (2450S-3/16)
- DRAMM Oscillating Sprinkler (10-15000)
- DRAMM Impulse Sprinkler -Metal (10-15030)
- DRAMM Dramm ColorStorm Hose Crimper Fittings/Ferrules (10-17815)
- DRAMM Dramm ColorStorm Hose Crimper Fittings/Ferrules (10-17840)
- DRAMM Hot Water Pistol Nozzle (10-12743)
- GARDENA HOSE CONNCT SET MALE5/8"" (36944)
- Dramm Garden Hose Fittings