Shop All Garden Hoses
Dramm
ColorStorm Green Reinforced Water Hose, 50'L x 5/8 dia.
Mfr # 17004
Zoro # G409768331
product price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8 in.
- Hose Length 50'
- Fitting Material Nickel-platted Brass
- Hose Color Green
- Max. Working Pressure @ 70 F 500 PSI
Product Information
- Brand Dramm
- MFR # 17004
- Zoro # G409768331
- UPC # 36434170040
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in. |
Hose Length | 50' |
Details
Fitting Material | Nickel-platted Brass |
Hose Color | Green |
Max. Working Pressure @ 70 F | 500 PSI |
Operating Temp. | -25°F to 160°F |
Hose Material | EPDM Rubber |
Max. Pressure | 130 PSI |
Description
Built to handle the toughest lawn, garden or industrial use, this heavy-duty hose is thicker than any other rubber hose on the market, with a unique hexagonal shape that reduces kinking and a soft Sure-Grip surface for a comfortable grip. The machined brass, nickel-plated fittings have walls so thick, they will withstand being run over by a vehicle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YEOMAN Yo-Ho 30 in. W Snow Shovel Wearstrip (40302)
- EAT-IN Heavy Duty Shrub & Clump Grubber (EA9582)
- A & I PRODUCTS Fuel Cap 3" x3" x1" (A-B1SB8934)
- HOMEWERKS Valve 1/2 Nl Brass Import Gate (100-453NL)
- DRAMM ColorStorm Orange Reinforced Water Hose, 50'L x 5/8 dia. (17002)
- DRAMM Dramm Colorstorm Premium Orange Rubber Hose (DRM1017002)
- DRAMM ColorStorm Blue Reinforced Water Hose, 50'L x 5/8 dia. (17005)
- DRAMM Dramm 7618036 Colorstorm 0.62 in. Dia. x 50 ft. Heavy Duty Garden Hose Kink Resistant (7618036)
- DRAMM ColorStorm Reinforced Water Hose, 75 Feet Length x 3/4 Inch Diameter (17213)
- DRAMM Dramm Corporation DRM1017010 Color Storm 50 ft. Soaker Hose (DRM1017010)
- COLORITE - SWAN Colorite Swan 697-ELCF34100 Contractorfarm Heavy Duty Hose; 0.75 in. x 100 Ft; Brown (697-ELCF34100)
- Dramm Garden Hoses