Shop All Nozzles & Wands
Dramm
36 Inch Watering Extension Handle
Mfr # 136-GC
Zoro # G102682897
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36.6
- Outside Diameter 0.4
- Height 1.1
- Width 3.2
Product Information
- Brand Dramm
- MFR # 136-GC
- Zoro # G102682897
- UPC # 36434223562
- Country of Origin United States
- Category Nozzles & Wands
Dimensions
Length | 36.6 |
Outside Diameter | 0.4 |
Height | 1.1 |
Width | 3.2 |
Description
Simplify all your hand watering jobs with this durable Dramm 36" Extension Handle. Constructed of drawn aluminum tubing to withstand rugged use.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Gun Case, Double, Black, 54" L, 17" W (PLA11852)
- NYLABONE Puppy Chew Dental Dino Chew Dog Toy Reg (NDD001P)
- FORTEX FORTIFLEX Pail Rubber 12Qt (N105-12)
- CORE TARPS 24 ft L x 0.5 mm H x 18 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-18X24)
- DRAMM Heavy-Duty Plastic Watering Can with Plastic Rose, 7 Liters (60-12434)
- DRAMM RAIN WAND TOUCHNFLOW 30"" (10-12812)
- DRAMM One Touch Heavy-Duty Metal Shower & Stream Multi-Pattern Nozzle, Red (60-12421)
- DRAMM In-line Hose Replacement Filter (ILFE-080)
- DRAMM ONE TOUCH RAINWAND 30"" (10-14800)
- DRAMM DRAMM Commercial-Grade 30"L Aluminum Rain Wand (10-125 03)
- ATD TOOLS ATD Tools 9101 Fireman - Style Water Hose Nozzle (ATD-9101)
- Dramm Nozzles & Wands