Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT
Mfr # 148383-10IE
Zoro # G811129607
product price: $1.59
/ea
Sold in multiples of 250 for $397.50
$397.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type SGX
- Voltage 60V
- Conductor Type Stranded
- Gauge Size 6
Product Information
- Brand Draka Prestolite Automotive
- MFR # 148383-10IE
- Zoro # G811129607
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 6 |
Details
Color | Black |
Type | SGX |
Item | Battery Cable |
Voltage | 60V |
Conductor Type | Stranded |
Temperature | 125 C |
Number of Conductors | 1 |
Overall Shielding Type | Unshielded |
Insulation Material | XLPE |
Conductor Material | Bare Copper |
Stranding | 37 |
Conductor Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Magna Splice Extra Length, 4/0, PK5 (102460-005)
- CAMCO RhinoFLEX 90-Degree Swivel Fitting Clear (39857)
- NATIONAL OIL SEALS & BEARINGS Rear Axle-Pinion Hil 61-66 Oil Seal, 470625 (470625)
- MARINCO 30A/125V Locking Receptacle (305CRR)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148881-11IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 20 AWG XLPE Insulated, 60V, White, Sold by the FT (131849-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- VELVAC Rubber Cushion Clamp 1/4", 1/2W, 1/4M (021114)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails