Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 16 AWG XLPE Insulated, 60V, Light blue, Sold by the FT
Mfr # 131892-91IE
Zoro # G511130477
product price: $0.17
/ea
Sold in multiples of 30000 for $5,100.00
$5,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GXL
- Color Light Blue
- Insulation Material XLPE
- Overall Shielding Type Unshielded
- Voltage 60V
Product Information
- Brand Draka Prestolite Automotive
- MFR # 131892-91IE
- Zoro # G511130477
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 16 |
Details
Type | GXL |
Color | Light Blue |
Insulation Material | XLPE |
Overall Shielding Type | Unshielded |
Voltage | 60V |
Number of Conductors | 1 |
Temperature | 125 C |
Stranding | 19 |
Item | Primary Wire |
Conductor Type | Stranded |
Conductor Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCK EDGE Solar 10" Aluminum Dock Cleat (96-288-F)
- BILSTEIN Toyota 4Runner 09-03/Fj Cruiser 09-07 Shock Absorber, 24-186049 (24-186049)
- MAXXIMA Stop/Tail/Turn Light, LED, Red, Grommet, Ovl (M63100R)
- BALDWIN FILTERS Air Filter, 10-11/16" L, 8-13/32"W, 1-5/8"H (PA10091)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT (131922-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT (131923-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, White, Sold by the FT (148385-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- VELVAC Hvy Wl Shrnk Tube 1.5"2-4/0 Red 25Pk (057098-25)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails