Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 16 AWG XLPE Insulated, 60V, Dark blue, Sold by the FT
Mfr # 131886-91IE
Zoro # G811130795
Sold in multiples of 30000 for $4,500.00
$4,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue
- Type GXL
- Voltage 60V
- Overall Shielding Type Unshielded
- Conductor Shielding Type Unshielded
Product Information
- Brand Draka Prestolite Automotive
- MFR # 131886-91IE
- Zoro # G811130795
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 16 |
Details
Color | Dark Blue |
Type | GXL |
Voltage | 60V |
Overall Shielding Type | Unshielded |
Conductor Shielding Type | Unshielded |
Stranding | 19 |
Conductor Type | Stranded |
Item | Primary Wire |
Insulation Material | XLPE |
Number of Conductors | 1 |
Conductor Material | Bare Copper |
Temperature | 125 C |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES DriveAlign Premium OE Pulley, 36313 (36313)
- WESTWARD Tool Set, Double Flaring, 9 pcs. (45JW59)
- BEP MARINE BEP Panel-Mounted Battery Mini Selector Switch (701S-PM)
- WAI GLOBAL Starter, NKAW MULE STARTER, 12kW12 Volt, CCW, 9Tooth Pinion (18629N)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148881-11IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Orange, Sold by the FT (151933-65IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails