Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT
Mfr # 131922-91IE
Zoro # G311129459
product price: $0.30
/ea
Sold in multiples of 15000 for $4,500.00
$4,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type GXL
- Conductor Type Stranded
- Temperature 125 C
- Stranding 19
Product Information
- Brand Draka Prestolite Automotive
- MFR # 131922-91IE
- Zoro # G311129459
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 12 |
Details
Color | Red |
Type | GXL |
Conductor Type | Stranded |
Temperature | 125 C |
Stranding | 19 |
Item | Primary Wire |
Number of Conductors | 1 |
Voltage | 60V |
Overall Shielding Type | Unshielded |
Insulation Material | XLPE |
Conductor Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Adapter Bearing, Ra012-Rr (RA012-RR)
- VIM MAGNETIC SPRAY CAN HOLDER GREEN (VIMMCH2G)
- SPEED FX Speed FX 8831 White Utility Jug (S73-8831)
- WARN Remote Hand Held Controller Winch (83665)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, White, Sold by the FT (131929-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT (131923-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (157660-10IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT (131920-21IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148881-11IE)
- MSD IGNITION WIRE SET BLACK GM GEN V LT1 ENG 2014-ON (33823)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails