Shop All Automotive Wires, Harnesses & Pigtails
Draka Prestolite Automotive
GXL Primary Wire 12 AWG XLPE Insulated, 60V, Black, Sold by the FT
Mfr # 131920-21IE
Zoro # G311129718
product price: $0.30
/ea
Sold in multiples of 10000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GXL
- Color Black
- Number of Conductors 1
- Insulation Material XLPE
- Conductor Material Bare Copper
Product Information
- Brand Draka Prestolite Automotive
- MFR # 131920-21IE
- Zoro # G311129718
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 12 |
Details
Type | GXL |
Color | Black |
Number of Conductors | 1 |
Insulation Material | XLPE |
Conductor Material | Bare Copper |
Conductor Shielding Type | Unshielded |
Temperature | 125 C |
Conductor Type | Stranded |
Stranding | 19 |
Item | Primary Wire |
Voltage | 60V |
Overall Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Stabilizer 22.5/24.5 Rims (H-8864)
- SPEC-D TUNING 99-02 Chevrolet Silverado Smoked Bumper Lights (2LB-SIV99G-RS)
- A & I PRODUCTS Implement Yoke, 5/8" Round Bore, 3/16" Keyway, w/ Set Screw 3" x3" x3" (A-800-1010)
- GROTE Stt- Yel- Hi Cnt-Led- 2 Sided- W/Side Mk Hi Count Led, G5543 (G5543)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Orange, Sold by the FT (131923-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (148622-73IE)
- DRAKA PRESTOLITE AUTOMOTIVE SGR Battery Cable, 2/0 AWG, 1C, Unshielded, EPDM Insulated, Red, Sold by the FT (156710-96IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 20 AWG XLPE Insulated, 60V, White, Sold by the FT (131849-9IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT (131922-91IE)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 8 AWG XLPE Insulated, 60V, Red, Sold by the FT (142461-91IE)
- VELVAC Ring Tng 22-18 Vyl/Red 8-10Stud 50Pk (056002-50)
- Draka Prestolite Automotive Automotive Wires, Harnesses & Pigtails