Shop All Drain Strainers
Drain-Net Technologies
Flexible Drain Sock, Yellow, 3
Mfr # PDN-030F
Zoro # G4430766
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Drains Yellow
- Length - Drains 3 in
- Overall Diameter 2 in
- Color Yellow
- Shape Round
Product Information
- Brand Drain-Net Technologies
- MFR # PDN-030F
- Zoro # G4430766
- Country of Origin China
- Category Drain Strainers
Dimensions
Length - Drains | 3 in |
Overall Diameter | 2 in |
Details
Color - Drains | Yellow |
Item | Drain Sock |
Color | Yellow |
Shape | Round |
Installation Type | Drop-In |
Product Type | Drain Sock |
Description
Drain Sock, Product Type Drain Sock, Overall Diameter 2 in, Installation Type Drop-In, Color Yellow, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 3/4 In Pipe (S4017S)
- USA INDUSTRIALS Compression Fitting- Steel - Male Elbow - 3/8" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-69)
- ZORO SELECT PVC Closet Flange, Hub, 4 in x 3 in Pipe Size (05920)
- KOHLER Thermal Fuse Kit (1244294)
- DRAIN-NET TECHNOLOGIES Drain Lock Flat, 3 (PTDL-30-SB)
- DRAIN-NET TECHNOLOGIES Floor Sink Basket, Plastic, 8-1/2 (DN85)
- WINCO 3 in Stainless Steel Sink Strainer (SIK-3)
- ALLPOINTS Strainer, Drain (Plst, 3"Od, 8"L) (1021155)
- WESTBRASS Casper No. 129 4-1/4" Snap-in Shower Strainer in Polished Chrome (D319-26)
- JAY R. SMITH MANUFACTURING Floor Cleanout Plug, Cast Bronze, Round (4470T05)
- JONES STEPHENS Disposal Assembly, Brushed, Stainless (B03401)
- Drain-Net Technologies Drain Strainers