Shop All Faucet Repair and Maintenance
Drain King
Adapter, Chrome Plated, Brass/Plastic
Mfr # 95B
Zoro # G5369697
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material of Construction Brass
- For Use With Bathroom Sinks, Bathtub Sinks, Swimming Pool Lines
- Size 1" x 1/2" x 1"
- Features Fits Female Threaded Aerator Connector, Easy to Install, Easy to Handling
Product Information
- Brand Drain King
- MFR # 95B
- Zoro # G5369697
- UPC # 077115950001
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 1" x 1/2" x 1" |
Thread Size Type | Male |
Thread Size | 15/16"-27 |
Details
Fits Brand | Universal Fit |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Bathroom Sinks, Bathtub Sinks, Swimming Pool Lines |
Features | Fits Female Threaded Aerator Connector, Easy to Install, Easy to Handling |
Item | Faucet Outlet Adapter |
Description
Faucet Outlet Adapter, Thread Size Type Male, Thread Size 15/16 In.-27, Chrome Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1/2 in. PP CPVC Side Mount Pipe Tube Strap (5-Pack) (CPVCSTRAP12)
- ALLPOINTS Grate, Floor Drain, 5" (1021080)
- ZORO SELECT 3/4" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1883-120)
- VIEGA Viega MegaPress coupling With stop, 2" x 2" (95305)
- DRAIN KING Faucet Adapter, Unfinished, Plastic (99)
- AMERICAN STANDARD Seal Kit, Faucet, Includes Three Seals (M960994-0070A)
- T&S BRASS Coupling Flange , Wall, Leadfree (19F)
- ARROWHEAD BRASS Stem&Check Assembly 12 in. (PK2012)
- KISSLER Handle, For Single Lever Handle Faucets (46-6791)
- DELTA Delta Pin Mount Swivel Connector, Finish: Chrome (U4002-PK)
- T&S BRASS Eterna Spindle Assembly Hot, Lever Handle, Chrome (2714-40)
- Drain King Faucet Repair and Maintenance