Shop All Detector Tubes and Badges
Draeger
Detector Tube, Oil, 0.1to1mg/cu. m, PK10
Mfr # 6728371
Zoro # G7216377
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Oil
- Measuring Range 0.1 to 1 mg/cu m
- For Use With Mfr. No. 6400000
- Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Product Information
- Brand Draeger
- MFR # 6728371
- Zoro # G7216377
- Country of Origin Germany
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Oil |
Measuring Range | 0.1 to 1 mg/cu m |
For Use With | Mfr. No. 6400000 |
Pressure Range | Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary |
Tip | break off |
Industry Type | Healthcare |
Detector Tube Application | Occup Health & Safety |
Includes | Instructions |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Color Change | White to Pale Beige |
Application | Civil Defense, Fire Brigades, Industrial Applications, Military |
Gas Detected | Oil |
Operating Temperature - Maximum | 86 Degrees F |
Measurement Range | 0.1 to 1 mg/m3 |
Shelf Life | 2 yr |
Operating Temperature - Minimum | 50 Degrees F |
Calibrated | Yes |
Operating Pressure | 1,013 hPa |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 0.1 to 1 mg/m3, Gas Detected Oil, For Use With Mfr. No. 6400000, Color Change White to Pale Beige, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Operating Temperature - Maximum 86 Degrees F, Package Quantity 10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Goatskin, Red/White, XL, PR (2MDE1)
- DEWALT DEWALT DPG59 Reinforcer RX(TM) Safety Glass (DPG59-120D)
- RUGGED RIDGE JERRY CAN, RED, 20L, METAL (17722.31)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-535B)
- DRAEGER Detector Tube, Acetic Acid, PK10 (6722101)
- DRAEGER Detector Tube, Toluene, 5 to 300 ppm, PK10 (8101661)
- DRAEGER Detector Tube, Water Vapor, PK10 (CH23401)
- DRAEGER Detector Tube, Formaldehyde, PK10 (6733081)
- DRAEGER Detector Tube, Water Vapor, PK10 (6728531)
- DRAEGER Detector Tube, Benzene, 2 to 60 ppm, PK10 (8101231)
- GASTEC Tube, Chlorine, 0.1-16, PK10 (8LA)
- Draeger Detector Tubes and Badges